Shop All Push Button Enclosures
Hammond
2 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate
Mfr # 1554MPB2
Zoro # G010890070
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Height 6.3
- Width 3.5
- Depth 2.4
- Color Light Gray
Product Information
- Brand Hammond
- MFR # 1554MPB2
- Zoro # G010890070
- UPC # 62398084334
- Country of Origin Canada
- Category Push Button Enclosures
Dimensions
Height | 6.3 |
Width | 3.5 |
Depth | 2.4 |
Size | 6.3 in x 3.5 in x 2.4 in (H x W x D) |
Details
Item | Enclosure |
Material | Polycarbonate |
Color | Light Gray |
Standards | IP66; NEMA 4, 4X, 6, 6P, 12 & 13 6 pushbutton enclosures do not meet Type 6/6P; 6 pushbutton enclosures do not meet Type 6/6P; UL94 5VA |
Finish | Color is light gray (RAL 7035) |
Construction | Electronic instrument enclosures, designed for mounting printed circuit boards or DIN rail mounted components; The polycarbonate material carries a UL flammability rating of UL94 5VA and is suitable for outdoor use; Lid and mounting holes are located outside of the gasket seal; Lid is secured with self captivating M4 stainless steel machine screws (included), threaded into integral stainless steel bushings (for repetitive assembly & disassembly); Heavy duty 16 gauge galvanized steel panels available (see chart); All stainless steel hardware to avoid corrosion caused by dissimilar metals; Gasket is a preformed, high temperature U.L. listed silicone rubber. Gasket is replaceable; Gasketed lid with two piece "tongue & groove" construction provides protection against access of oil, dust and water; Internal DIN rail mounting tabs; Threaded (M3) integral brass inserts & standoffs designed for M3.5 or #6 self tapping screws for P.C. board or inner panel mounting in all but the smallest size; Vertical P.C. card guides (for 1.5 mm thick P.C. boards) are molded in all but the smallest size |
Additional Description | N4X PB encl - 2 PB x 22.5mm - Polycarb |
Description
N4X PB encl - 2 PB x 22.5mm - Polycarb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Current Transformer Mmos120/240V1P3W100Aso (MO240-1SW)
- BEST Weather Cover, For 41B Series Padlocks (41BWC)
- WESANCO PG Strut, w/Holes, 1-5/8x1-5/8", 20 ft. (W210HPG20)
- ZORO SELECT Flat Indicator Light, Blue, 24VDC (24M102)
- HAMMOND 1 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB1)
- HAMMOND Pushbutton Enclosure, Extra Deep, 4 PB x 22.5mm, Steel/Gray (1437MD)
- HAMMOND Pushbutton Enclosure, Extra Deep, 1 PB x 30.5mm, 316SS (1437S16A)
- HAMMOND 1 hole, 30.5mm, Pushbutton Enclosureosure, Polycarbonate (1554PB1)
- HAMMOND 6 hole, 30.5mm, Pushbutton Enclosureosure, Polycarbonate (1554PB6)
- HAMMOND 3 hole, 30.5mm, Pushbutton Enclosureosure, Polycarbonate (1554PB3)
- NVENT HOFFMAN Pushbutton Enclosure, 4.88 in. D, Steel (E1PBA)
- Hammond Push Buttons & Indicators