Shop All Power Strips
Hammond
19-inch Rack Mount Outlet Strip, 15A, 6 Outlets, 6 ft cord, Black
Mfr # 1583H6A1BKRA
Zoro # G810891734
product price: $71.29
/ea
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Color Black
- Cord Length 6 ft
- Plug Type 5-15P
- Metered No
Product Information
- Brand Hammond
- MFR # 1583H6A1BKRA
- Zoro # G810891734
- UPC # 62398019548
- Country of Origin Canada
- Category Power Strips
Dimensions
Cord Length | 6 ft |
Details
Item | Outlet Strip |
Voltage | 120 VAC |
Color | Black |
Plug Type | 5-15P |
Metered | No |
Features | Designed for power distribution from the rear of the unit; 1U horizontal 19" rackmount installation; Available with an illuminated on/off rocker switch or red power indicator light; Plug types available are NEMA 5-15P straight blade or NEMA L5-15P locking type; Rotated options include outlets with extra spacing for clearance of most plug-in transformers. |
Outlets (Rear) | 6 |
Shielded Cord | No |
Cord Included | Yes |
Rotated Outlets | Yes |
Outlet Strip Type | 1U 19in Rack Mount |
Metered Specifications | Unit includes - easy to read 0.37" high, red LED ammeter (1.38" x 0.88" display); Digital ammeter accuracy +/- 0.1 Amps |
Outlets (Front) | 0 |
Rated Current (Amps) | 15 A |
Hospital Grade | No |
General Specifications | Heavy-duty 14 gauge wire cord - 14/3 SJT type for extreme temperature ranges and integral moulded plug; Includes 15 Amp, 125 VAC circuit breaker to prevent accidental overload; UL/cUL recognized Standard UL1363 File No. E166039 & CSA C22.2 No. 308-14 & CSA C22.2 No. 0.4-04; Finished in RAL9005 black or ASA61 gray powder coat. Complies with the Greenguard guidelines for indoor air quality; TAA-compliant for GSA Schedule purchases; RoHS and REACH compliant; Manufactured in North America. |
Switch Type | On/Off Rocker Switch |
Outlet Type | 5-15R |
Surge Protection | No |
Shielded Cord Specifications | Shielded cord reduces EMI/ RFI and "dirty" power from utilities; Shielding is by way of 100% coverage in aluminum mylar foil with a 20 gauge drain wire. |
Additional Description | 19-inch Rack Mount Outlet Strip, 15A, 6 Outlets, 6 ft cord, Black |
Total Outlets | 6 |
Surge Specifications | Surge-protected panels incorporate our surge module: Max Energy (Joules) is 1080 J. 25000 Amp-rated MOV's for 75,000 Amps of single pulse transient current. Voltage Protection Rating (Vpr) of 500V in all three modes (L-N, L-G, N-G). Nominal Discharge Current (In) of 5kA. The green indicator light confirms surge module is active. ​Internal protection will disconnect the surge module at the end of its useful life (and extinguish the green light) but will maintain power to the load, now unprotected; Max Energy (Joules) is 1080 J; 25000 Amp-rated MOV's for 75,000 Amps of single pulse transient current; Voltage Protection Rating (Vpr) of 500V in all three modes (L-N, L-G, N-G); Nominal Discharge Current (In) of 5kA; The green indicator light confirms surge module is active; ​Internal protection will disconnect the surge module at the end of its useful life (and extinguish the green light) but will maintain power to the load, now unprotected; Voltage suppression at the outlet guards against transients from the equipment on the outlet strip; cRUus recognized to UL 1449 & C22.2 No. 269.3-17 & No. 269.4-17 for Surge Protective Devices - Type 3 & Type 4; cRUus recognized to UL 1363 & C22.2 No. 308-18 for Relocatable Power Taps & Multi Outlet Assemblies. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DefPurposeMagContactor, 208/240VAC, 3P, 32A (783XZ9)
- SQUARE D Auxiliary Contact, 1NO, 1NC (9999D11)
- SECURITRON Push to Exit Button, Emergency (EEB3N)
- PANDUIT Grommet Edging, 0.099" Thick, Blk, 100ft L (GES99F-A-C0)
- HAMMOND 20A 8 OUTLET LIGHT 15 ft. TW LCK (1589T8D1)
- HAMMOND 19-inch Rack Mount Outlet Strip, 15A, 6 Outlets, 6 ft cord, Black (1583H6A1BK)
- HAMMOND 20A 6 OUTLET 15 ft. TW LCK 18 in. L (1589H18D1)
- HAMMOND Medical in. 15A H.D. 4 Outlet Strip, 12 ft. cord, Outlets Front, Black (1584T4DH)
- HAMMOND 15A 6 Outlet Strip w/ switch, 15 ft. cord, Outlets Front, Black (1582H6B1BK)
- HAMMOND 12 OUTLET LIGHT SURGE 15 ft. CORD (1588T12B1S)
- LEVITON POWER DISTRIBUTION UNITS PDUS HORIZ RACK MN PDU 12FT CORD 5-20P (P1021-12S)
- Hammond Power Strips