Shop All Power Strips
Hammond
19 in. RACKMOUNT, SWITCH, 6 ft. CRD
Mfr # 1583H12A1BKXRA
Zoro # G210891808
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Color Black
- Cord Length 6 ft
- Features Designed for power distribution from the rear of the unit; 1U horizontal 19" rackmount installation; Available with an illuminated on/off rocker switch or red power indicator light; Plug types available are NEMA 5-15P straight blade or NEMA L5-15P locking type; Rotated options include outlets with extra spacing for clearance of most plug-in transformers.
- Plug Type 5-15P
Product Information
- Brand Hammond
- MFR # 1583H12A1BKXRA
- Zoro # G210891808
- UPC # 62398053639
- Country of Origin Canada
- Category Power Strips
Dimensions
Cord Length | 6 ft |
Details
Item | Outlet Strip |
Voltage | 120 VAC |
Color | Black |
Features | Designed for power distribution from the rear of the unit; 1U horizontal 19" rackmount installation; Available with an illuminated on/off rocker switch or red power indicator light; Plug types available are NEMA 5-15P straight blade or NEMA L5-15P locking type; Rotated options include outlets with extra spacing for clearance of most plug-in transformers. |
Plug Type | 5-15P |
Metered | No |
Outlets (Rear) | 6 |
Rotated Outlets | Yes |
General Specifications | Heavy-duty 14 gauge wire cord - 14/3 SJT type for extreme temperature ranges and integral moulded plug; Includes 15 Amp, 125 VAC circuit breaker to prevent accidental overload; UL/cUL recognized Standard UL1363 File No. E166039 & CSA C22.2 No. 308-14 & CSA C22.2 No. 0.4-04; Finished in RAL9005 black or ASA61 gray powder coat. Complies with the Greenguard guidelines for indoor air quality; TAA-compliant for GSA Schedule purchases; RoHS and REACH compliant; Manufactured in North America. |
Metered Specifications | Unit includes - easy to read 0.37" high, red LED ammeter (1.38" x 0.88" display); Digital ammeter accuracy +/- 0.1 Amps |
Outlet Type | 5-15R |
Total Outlets | 12 |
Hospital Grade | No |
Shielded Cord Specifications | Shielded cord reduces EMI/ RFI and "dirty" power from utilities; Shielding is by way of 100% coverage in aluminum mylar foil with a 20 gauge drain wire. |
Switch Type | On/Off Rocker Switch |
Rated Current (Amps) | 15 A |
Outlets (Front) | 6 |
Cord Included | Yes |
Surge Specifications | Surge-protected panels incorporate our surge module: Max Energy (Joules) is 1080 J. 25000 Amp-rated MOV's for 75,000 Amps of single pulse transient current. Voltage Protection Rating (Vpr) of 500V in all three modes (L-N, L-G, N-G). Nominal Discharge Current (In) of 5kA. The green indicator light confirms surge module is active. ​Internal protection will disconnect the surge module at the end of its useful life (and extinguish the green light) but will maintain power to the load, now unprotected; Max Energy (Joules) is 1080 J; 25000 Amp-rated MOV's for 75,000 Amps of single pulse transient current; Voltage Protection Rating (Vpr) of 500V in all three modes (L-N, L-G, N-G); Nominal Discharge Current (In) of 5kA; The green indicator light confirms surge module is active; ​Internal protection will disconnect the surge module at the end of its useful life (and extinguish the green light) but will maintain power to the load, now unprotected; Voltage suppression at the outlet guards against transients from the equipment on the outlet strip; cRUus recognized to UL 1449 & C22.2 No. 269.3-17 & No. 269.4-17 for Surge Protective Devices - Type 3 & Type 4; cRUus recognized to UL 1363 & C22.2 No. 308-18 for Relocatable Power Taps & Multi Outlet Assemblies. |
Shielded Cord | No |
Surge Protection | No |
Additional Description | 19" RACKMOUNT, SWITCH, 6' CRD |
Outlet Strip Type | 1U 19in Rack Mount |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (4FRF4)
- ZORO SELECT Strut Channel, 2 ft. L, Blk Painted Steel (FS-200SS FBK 24.00)
- EATON WIRING DEVICES Switch/Pilot Light Wht 1P 15A (277W-BOX)
- HUBBELL WIRING DEVICE-KELLEMS Metal PlugTrak, 20A 125V, 1 Circuit, 10 Receptacle, 5' Length, Gray (HBL24GB506GY)
- HAMMOND 20A 4 OUTLET P-BAR TW LCK (1589T4C1)
- HAMMOND 48 in. VERTICAL STRIP, 10 OUTLETS (1585T10B1)
- HAMMOND 19-inch Rack Mount Outlet Strip, 15A, 6 Outlets, 6 ft cord, Black (1583T6A1BK)
- HAMMOND 20A H.D. 6 Outlet Strip w/ switch, 6 ft. cord Straight Plug, Outlets Front, Black (1589H6F1)
- HAMMOND 6X 5-15R RUGGED OUTLET STRIP (1584H6A1RA)
- HAMMOND 12 OUTLET SWITCH SURGE 77 in. L (1588H12A1S)
- FELLOWES Surge Protector, 8 Outlet, 6ft, 1300J (99090)
- Hammond Power Strips