Shop All Spring Nuts & Cage Nuts
Hammond
10-32 Clipnuts & Screws, 50-Count
Mfr # CLPKIT1032-50
Zoro # G611113745
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 10-32
Product Information
- Brand Hammond
- MFR # CLPKIT1032-50
- Zoro # G611113745
- UPC # 62398003236
- Country of Origin Canada
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | 10-32 |
Details
Item | Clipnuts & Screws |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #4, 5/8 in, Plain Brass Round Head Slotted Drive, 48 PK (62075)
- MIDWEST FASTENER M6-1.00 Hex Head Cap Screw, 18-8 Stainless Steel, 30 mm L, 50 PK (55164)
- BAILEY HYDRAULICS Clevis Pin B: 1" Od R-Style Clip, Pin 1.0 X 3.50 Oal Yellow Pass Pins (172250)
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.3125 in L, Aluminum Body, 250 PK (42A0405-EA-250)
- HAMMOND 1/4-20 Spring Nut And 1/2 In. Bolt, 4-Count (1421S)
- HAMMOND M6 Cagnuts & Screws, 100-Count (CAGKITM6-100)
- HAMMOND 10-32 Zinc Plated Clip Nuts, 100-Count (1421NP100)
- HAMMOND 10-32 Zinc Plated Clip Nuts, 25-Count (1421NP25)
- HAMMOND 12-24 Cage Nuts, 50-Count (CAGNUT1224-50)
- ZORO SELECT Spring Nut, M10-1.50, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (138331003)
- MIDWEST FASTENER Spring Nut, #8-32, J Shape, Steel, Zinc Plated Finish, 16 PK (61631)
- Hammond Spring Nuts & Cage Nuts