Shop All Arts & Crafts
Hammermill
Premium Multipurpose Paper, 20 lb., PK5000
Mfr # 10631-0
Zoro # G5856984
original price:
$96.95
6% off
new price: $90.59
/pk 5000, $0.02/ea
Free Shipping & Returns
$90.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Capacity 5000 Sheets
- Size 8.5 x 11
- Material Paper
- Finish Xerographic
Product Information
- Brand Hammermill
- MFR # 10631-0
- Zoro # G5856984
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 8.5 x 11 |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper |
Color | White |
Capacity | 5000 Sheets |
Material | Paper |
Finish | Xerographic |
Basis Weight | 51.68 lbs |
Brightness | 97 |
Certification | FSC |
Paper/Media Color(s) | White |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Brightness Rating (US) | 97 |
Paper Basis Weight (lb) | 20 lb Bond |
Paper Grade (gsm) | 75 gsm |
Paper Finish | Xerographic |
Brightness Rating (International) | 113 |
Interpack Paper Quantity | 500 Sheets/Ream, 10 Reams/Carton |
Description
Premium Multipurpose Paper,20 lb.,Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING 3in x 375' Reinforced Heavy Duty Water-Activated Gummed Kraft Tape, for Carton Sealing, 4PK (H-70N-4)
- SOUTHWORTH Paper, 25%Cttn, 30#, 9X12.5, Be Pk (SOU41SM)
- PAPER MATE Profile Ballpoint Pen, Retractable, Medium 1 mm, Black Ink, Translucent Black Barrel, PK8, 8PK (2095460)
- ZORO SELECT Long Corrugated Boxes, 36" x 8" x 8", Kraft, 25/Bundle (11R263)
- HAMMERMILL Paper for Copy 85x11 Laser, Inkjet Colored Paper Blue Recycled 30, Blue, 500PK (HAM103671)
- HAMMERMILL Copy Plus Papr, 92 Bright, 20 lb., 8, PK5000 (10500-7)
- HAMMERMILL Paper for Copy 85x11 Laser, Inkjet Colored Paper Blue Recycled 30, Blue, 500PK (HAM103309)
- HAMMERMILL Paper for Copy 85x11 Laser, Inkjet Colored Paper Canary Recycled 30, Yellow, 500PK (HAM103341)
- HAMMERMILL Paper for Copy 85x11 Laser, Inkjet Colored Paper Canary Recycled 30, Yellow, 500PK (HAM104307)
- SUNWORKS Paper, Construction, 12" x 18", Blue, PK50 (7507)
- PACON Classic Card Stock, 5 Assorted Colors, 8.5" x 11", PK100 (101189)
- Hammermill