Shop All Copy & Printer Paper
Hammermill
Premium Laser Paper, 98 Bright, PK500
Mfr # 12553-4
Zoro # G9766707
original price:
$22.64
22% off
new price: $17.55
/pk 500, $0.04/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 11
- Color White
- Brightness 98
- Paper Weight 7.1 lbs
- Paper Size Name Letter
Product Information
- Brand Hammermill
- MFR # 12553-4
- Zoro # G9766707
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8.5 x 11 |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper |
Color | White |
Brightness | 98 |
Paper Weight | 7.1 lbs |
Number of Reams per Case | 1 Ream | 500 Sheets |
Finish | Bond |
Total Number of Sheets | 500 |
Material | Paper |
Green Certification or Other Recognition | FSC |
Brightness Rating (US) | 98 |
Paper Finish | Bond |
Paper Grade (gsm) | 105 gsm |
Machine Compatibility | Copiers; Laser Printers |
Paper/Media Color(s) | White |
Paper Basis Weight (lb) | 28 lb Bond |
Brightness Rating (International) | 112 |
Description
Premium Laser Paper,98 Bright,2,Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREGIS - MINI PAKR Air Pillow Film Roll, PK2 (4075432)
- SEALED AIR Padded Mailer, #1, Paper Lining, Self-Adhesive, 7.25x12, Kraft, PK100 (67057)
- COPYSTAR Genuine OEM Black Toner Cartridge 20K YLD (TK8349K)
- ZORO SELECT Corrugated Boxes, 26" x 20" x 12", Kraft, 15/Bundle (493U82)
- HAMMERMILL Hammermill Printer Paper, 24lb Fore Multipurpose, 96 Bright, 8.5x11, 1 Ream, 500 Sheets (HAM103283RM)
- HAMMERMILL Hammermill Printer Paper, 60lb Premium Color Copy Cover, 100 Bright, 18x12, 1 Ream, 250 Sheets (12004-0)
- HAMMERMILL Recycled Paper, 8-1/2 x 14 In, Wht, PK500 (HAM86704)
- HAMMERMILL Colors Print Paper, 20lb, 8.5 x 11, Blue, PK5000 (103309)
- HAMMERMILL Paper, 8.5"X11", Recycle, White (86700)
- HAMMERMILL Multi Paper, 8-1/2 x 11 In, PK500 (HAM102467)
- ASTROBRIGHTS Paper, Astrobrt, 65#, Celst Be Pk (WAU22861)
- Hammermill Copy & Printer Paper