Shop All Copy & Printer Paper
Hammermill
Paper, Cpypls, 8.5"x14", Wht, 92Br, PK10
Mfr # 105015CT
Zoro # G7870709
product price: $113.99
/pk 10, $11.40/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 14
- Color White
- Brightness 92
- Paper Weight 20lb
- Paper Size Name Legal
Product Information
- Brand Hammermill
- MFR # 105015CT
- Zoro # G7870709
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8.5 x 14 |
Paper Size Name | Legal |
Details
Item | Paper,Cpypls,8.5X14,We,92Br,PK10 |
Color | White |
Brightness | 92 |
Paper Weight | 20lb |
Total Number of Sheets | 5000 Sheets |
Finish | Smooth |
Features | Acid-free, Jam-free, Ream-wrapped |
Green Environmental Attribute | FSC |
Number of Reams per Case | 10 Ream I 5,000 Sheets |
Green Certification or Other Recognition | FSC |
Description
Paper,Cpypls,8.5X14,We,92Br,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Bags 8-1/2" x 7", 3/16" Thickness, Pk550 (36DY43)
- BSC PREFERRED 24 x 20 x 12'' Corrugated Boxes, 10PK (S-4220)
- DYKEM Industrial Marker, Medium Tip, Blue Color Family, Ink (91938)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (14820)
- HAMMERMILL Copy Paper - Hammermill® Tidal 162008 - 8-1/2" x 11" - 20 lb - White - 5000 Sheets/Carton (162008)
- HAMMERMILL Premium Laser Paper, 98 Bright, PK500 (12553-4)
- HAMMERMILL Colors Print Paper, 20lb, 8.5 x 11, Lilac, PK5000, 5000PK (102269)
- HAMMERMILL Paper, 8.5"X11", Recycle, White (86700)
- HAMMERMILL Paper for Color 85x11 Laser Copy Multipurpose Paper White, White, 500PK (HAM125534)
- HAMMERMILL Hammermill Printer Paper, 20lb Copy Plus, 92 Bright, 92 Bright, 8.5x11, 1 Pallet, 40 Cartons (105007)
- HAMMERMILL Hammermill Printer Paper, 20lb Great White 30, 3 Hole Punch, 92 Bright, 8.5x11, 10 Ream, 5000 Sheets (HAM86702)
- Hammermill Copy & Printer Paper