Shop All Copy & Printer Paper
Hammermill
Paper, Colored, Lilac, PK500
Mfr # 10226-9
Zoro # G4789858
product price: $9.19
/pk 500, $0.02/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 11
- Color Lilac
- Paper Weight 5.08 lbs
- Paper Size Name Letter
- Finish Smooth
Product Information
- Brand Hammermill
- MFR # 10226-9
- Zoro # G4789858
- UPC # 010199002266
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8.5 x 11 |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper |
Color | Lilac |
Paper Weight | 5.08 lbs |
Finish | Smooth |
Number of Reams per Case | 1 Ream | 500 Sheets |
Green Certification or Other Recognition | FSC |
Total Number of Sheets | 500 |
Material | Paper |
Paper Basis Weight (lb) | 20 lb Bond |
Paper/Media Color(s) | Lilac |
Weight | 5.08 lbs |
Machine Compatibility | Copiers; Fax Machines; Laser Printers; Offset Presses; Spirit Duplicators |
Paper Grade (gsm) | 75 gsm |
Description
Paper,Colored,Lilac,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Permanent Marker, Ultra Fine Point, 2/CD, Black PK (SAN37161PP)
- AVERY DENNISON Sheet Protector, Tabs, Clear, PK5 (74160)
- ZORO SELECT Strapping Cutter, High Tensile, L 11 In (3CTX4)
- BUSINESS SOURCE Fine Point Ballpoint Stick Pens, Blue, 12PK (BSN37502)
- HAMMERMILL Paper, Colored, Cream, PK500 (16803-0)
- HAMMERMILL Multi Paper, 8-1/2 x 11 In, White, PK5000 (HAM162008)
- HAMMERMILL Hammermill 102541 Color Copy/Laser Paper Photo White 100 Brightness 28lb 11 x 17 500 Sheets (102541)
- HAMMERMILL Hammermill Printer Paper, 20lb Great White 30, 3 Hole Punch, 92 Bright, 8.5x11, 10 Ream, 5000 Sheets (HAM86702)
- HAMMERMILL , COPY PLUS PRINT PAPER, 92 BRIGHT, 20 LB, A4, 500/REAM (105500RM)
- HAMMERMILL Paper, Multiprpse, 20#, 8.5"x11", PK10 (106310)
- WAUSAU PAPERS DDI 942245 Wausau Papers Card Stock Paper 65 lb. 8-1/2"x11" Stardust White Case of 2 (22401)
- Hammermill Copy & Printer Paper