Shop All Copy & Printer Paper
Hammermill
Hammermill Printer Paper, 60lb Premium Color Copy Cover, 100 Bright, 18x12, 1 Ream, 250 Sheets
Mfr # HAM120040
Zoro # G801825229
product price: $34.85
/pk 250, $0.14/ea
$34.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 18 x 12
- Color White
- Brightness 100
- Paper Weight 60lb
- Paper Size Name Digital
Product Information
- Brand Hammermill
- MFR # HAM120040
- Zoro # G801825229
- UPC # 10199020048
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 18 x 12 |
Paper Size Name | Digital |
Details
Color | White |
Brightness | 100 |
Paper Weight | 60lb |
Finish | Smooth |
Number of Reams per Case | 1 Ream | 250 Sheets |
Total Number of Sheets | 250 Sheets |
Green Certification or Other Recognition | FSC |
Description
Hammermill Premium Color Copy Cover 60lb Paper provides a durable, cover weight sheet that’s designed specifically for color copiers and color laser printers. It is a high-tech, thick paper that can take the heat and heavy application of toner while producing photos. At 100 brightness, this premium cardstock paper is super bright for excellent image contrast and true color reproduction. The super smooth paper surface provides superior toner adhesion and a more stable surface for heavier toner application.
With this premium thick paper, you will get consistently reliable results when printing premium color copies, photographic reproductions, two-sided printing, full-color presentations, design proposals, direct mail, menus, signage, postcards and more. Plus, this acid-free white paper prevents sheets from yellowing over time to ensure long-lasting archival quality.
Our 99.99% JAM-FREE Guarantee means you will not experience more than one jam in 10,000 sheets using Hammermill thick computer paper on your high-speed digital printer or we will replace your Hammermill paper purchase. We test more than 13.5 million sheets of paper every year to make sure that each sheet is consistent. Then we test our papers on all kinds of printer and copier equipment to ensure that it will work for you, every time, on every machine.
Did you know that you are helping to conserve and restore forests when you buy Hammermill paper? “It’s More Than Just Paper” to us and millions of sustainable forestry workers across America, including American family tree farmers. Hammermill printer papers are made with renewable resources from certified sustainably managed forests, so you can feel good about using our products.
With this premium thick paper, you will get consistently reliable results when printing premium color copies, photographic reproductions, two-sided printing, full-color presentations, design proposals, direct mail, menus, signage, postcards and more. Plus, this acid-free white paper prevents sheets from yellowing over time to ensure long-lasting archival quality.
Our 99.99% JAM-FREE Guarantee means you will not experience more than one jam in 10,000 sheets using Hammermill thick computer paper on your high-speed digital printer or we will replace your Hammermill paper purchase. We test more than 13.5 million sheets of paper every year to make sure that each sheet is consistent. Then we test our papers on all kinds of printer and copier equipment to ensure that it will work for you, every time, on every machine.
Did you know that you are helping to conserve and restore forests when you buy Hammermill paper? “It’s More Than Just Paper” to us and millions of sustainable forestry workers across America, including American family tree farmers. Hammermill printer papers are made with renewable resources from certified sustainably managed forests, so you can feel good about using our products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU RED Stainless Steel Scissors, 8" Long, 3.58" Cut Length, Assorted Straight Handles, 2PK (TR55030)
- HANDY ART Little Masters® Tempera Paint, Green, Gallon (204-745)
- AVERY Cards, Post, Laser, 5.5X4.25 200PK (AVE5689)
- ZORO SELECT Shipping Box, Single Wall, Inside 12 in L x 12 in W x 8 in H, Corrugate, Color: Kraft (11R334)
- HAMMERMILL , COPY PLUS PRINT PAPER, 92 BRIGHT, 20 LB, A4, 500/REAM (105500RM)
- HAMMERMILL Color Copy Paper- 32 lb.- 8-.50in.x11in.- 100 GE-114 ISO- White (HA463116)
- HAMMERMILL Hammermill 120040 PAPER COVER 18X12 WE (120040)
- HAMMERMILL Hammermill Printer Paper, 80lb Premium Color Copy Cover, 100 Bright, 18x12, 4 Ream, 1000 Sheets (133200)
- HAMMERMILL PAPER FOREMP 24#11X17 WE (HA31579)
- HAMMERMILL Hammermill Printer Paper, 24lb Premium Multipurpose, 97 Bright, 8.5x11, 5 Ream, 2500 Sheets (HAM105810)
- DOCUGARD Security Paper, 8.5x11, Blue, PK500 (04543)
- Hammermill Copy & Printer Paper