Shop All Copy & Printer Paper
Hammermill
Great White 30 Recycled Print Paper, 92 Bright, 20 lb Bond Weight, 8.5 x 11, White, 500PK
Mfr # HAM86700RM
Zoro # G605674801
product price: $11.99
/pk 500, $0.02/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 11
- Color White
- Brightness 92
- Paper Weight 5.033 lbs
- Material Paper
Product Information
- Brand Hammermill
- MFR # HAM86700RM
- Zoro # G605674801
- UPC # 780366867003
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8.5 x 11 |
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper |
Color | White |
Brightness | 92 |
Paper Weight | 5.033 lbs |
Material | Paper |
Total Number of Sheets | 500 |
Brightness Rating (US) | 92 |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Brightness Rating (International) | 105 |
Paper Basis Weight (lb) | 20 lb Bond |
Paper Grade (gsm) | 75 gsm |
Paper/Media Color(s) | White |
Description
Versatile, 30% recycled printer paper makes hard work seem effortless. Great White 30 is a dependable, everyday sheet that runs efficiently through all office equipment. making it ideal for copies, forms, faxes, memos, reports, price sheets, bulletins, legal briefs and more. Precise, accurate sheeting, consistent moisture content and curl control ensure smooth, trouble-free performance. Extremely smooth, it virtually eliminates paper jams. Acid-free material prevents yellowing over time to ensure a long-lasting appearance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flame Retardent Paper, 80 lb., 36 In. W (6TWR3)
- DIXON TICONDEROGA Crayon Lumber Extruded Blue (52100)
- PARTNERS BRAND Insulated Box Liners, 8" x 8" x 8", Silver, 25/Case (INL888)
- ZORO SELECT Corrugated Boxes, 7" x 7" x 10", Kraft, 25/Bundle (11R293)
- HAMMERMILL Paper, Colored, Lilac, PK500 (10226-9)
- HAMMERMILL Paper, Colored, Gold, PK500 (10316-8)
- HAMMERMILL Hammermill Printer Paper, 20lb Copy Plus, 92 Bright, 92 Bright, 8.5x11, 1 Pallet, 40 Cartons (105007)
- HAMMERMILL Paper for Copy 85x11 Laser, Inkjet Copy Multipurpose Paper Lilac Recycled 30, 500PK (HAM102269)
- HAMMERMILL Paper, Colored, Gray, PK500 (10288-9)
- HAMMERMILL Tidal Copy & Multipurpose Paper (HAM162400)
- RITE IN THE RAIN Waterproof Laser Paper, 20 lb, PK500 (208511T)
- Hammermill Copy & Printer Paper