Shop All Copy & Printer Paper
Hammermill
Fore Multipurpose Paper, 96 Brigh, PK500
Mfr # 10319-2
Zoro # G9751569
product price: $36.69
/pk 500, $0.07/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 11 x 17
- Color White
- Brightness 96
- Paper Weight 9.92 lbs
- Paper Size Name Ledger
Product Information
- Brand Hammermill
- MFR # 10319-2
- Zoro # G9751569
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 11 x 17 |
Paper Size Name | Ledger |
Sheet/Roll Size | 11 x 17 |
Details
Item | Paper |
Color | White |
Brightness | 96 |
Paper Weight | 9.92 lbs |
Total Number of Sheets | 500 |
Green Certification or Other Recognition | FSC |
Finish | Smooth |
Number of Reams per Case | 1 Ream | 500 Sheets |
Material | Paper |
Brightness Rating (International) | 112 |
Paper/Media Color(s) | White |
Paper Grade (gsm) | 75 gsm |
Machine Compatibility | Copiers; Fax Machines; Inkjet Printers; Laser Printers; Typewriters |
Brightness Rating (US) | 96 |
Paper Basis Weight (lb) | 20 lb Bond |
Description
Fore Multipurpose Paper,96 Brigh,Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Black Warrior Pencil, With Eraser, No 2 Soft Lead, Black PK (PAP2254)
- PARTNERS BRAND Heavy-Duty Stretch Film Dispenser, Black, 1 Each (SFDIS278)
- U-MARK U-Mark UMARK10112 2 mm A10 Paint Marker; Violet - 12 per Box (UMARK10112)
- PYRAMID Expanding Time Card Rack, Gray (400-X)
- HAMMERMILL Hammermill Printer Paper, 20lb Tidal, 92 Bright, 8.5x11, 8 Ream, 4000 Sheets (162400)
- HAMMERMILL Paper, Cover, 11"x17", White, PK250 (12003-7)
- HAMMERMILL Hammermill HAM120023 Color Copy Paper- 80lb.- 100 Bright- 8-.50in.x11in.- 250 SH-RM- White (12002-3)
- HAMMERMILL Paper for Multi 11x17 Inkjet, Inkjet Copy Multipurpose Paper White, White, 500PK (HAM103192)
- HAMMERMILL Hammermill 10768-1 Laser Print Office Paper- 3-Hole Punch- 98 Brightness- 24lb- Ltr- White- 500/Rm (10768-1)
- HAMMERMILL Paper, Colored, Gold, PK500 (10316-8)
- SPARCO Paper, Computer, Crbnls, 4Part Pk (SPR01386)
- Hammermill Copy & Printer Paper