Shop All Fences & Gates
Hammar
Hammar HA2000H Hydrostatic Release Unit for Liferafts - USCG; SOLAS & MED
Mfr # HA2000H
Zoro # G204035621
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hammar
- MFR # HA2000H
- Zoro # G204035621
- UPC # 752516203245
- Country of Origin China
- Category Fences & Gates
Description
The Hammar H20 is a hydrostatic release unit designed to fit liferafts of all shapes and sizes. It is made of glass fiber reinforced nylon, which prevents it from corroding. The Hammar H20 needs no annual , maintenance or spare parts. You simply install a new one every two s and dispose of the old one. With the environment in mind, the old unit is 97% recyclable.The Hammar H20 release unit consists of a double looped white rope line, a release mechanism and a Red Weak Link.
Features- Designed for liferafts from 6 up to 150 persons
- Release depth 1.5-4.0 meters
- Breaking strength of white rope sling min 15kN
- Breaking strength of red weak link 2.2- 0.4kN
- Dimensions: 6 6 4 in.
- Weight: 1 lbs
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
- OREGON VersaCut Bar, .325"Ptch, .058"Gauge, K095 Bar Mnt, 20" (208VXLGK095)
- CLASSIC ACCESSORIES Ravenna Bistro Patio Table/Chair Set Cover, Grey, 56"x56" (55-186-015101-EC)
- CROSSFIRE Crossfire BedBug Concentrate (130oz) MCP (3071-J28)
- DEWALT Replacement Chain, 12"L, 0.043"ga, 45 Links (DWO1DT612)
- YARDGARD Hardware Cloth, 19 ga., 2 ft.X5 ft., Grn (308253B)
- MAZELAND Cage Wire 24 in x 25 ft 1 x 1 x 16 Gauge (8010252411)
- MAZELAND Mazeland 8050507224 Utility Fence - 72 in. x 50 ft. (8050507224)
- MIDWEST AIR TECHNOLOGIES Chainlink Fence Eye Top (328555B)
- GALLAGHER Gallagher G620564 0.63 x 1312 ft. Ultra White Turbo Wire (183356)
- YARDGARD Pltry 3/4" Nettng, Plstc, Blk, 3 ft.x25 ft. (889240A)
- YARDGARD Welded Wire, 5x50 ft., 14 ga., Green Vinyl (308354B)
- Hammar Fences & Gates