Shop All Earbuds & Headphones
Hamiltonbuhl
HygenX Disposable Headphone Covers, On-Ear, Pair, PK50
Mfr # HygenX25
Zoro # G5629697
product price: $19.19
/pk 50, $0.38/ea
$19.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Features Hypoallergenic, Stretchable, Padded, Disposable
- Recommended Grade PK+
- Material hypoallergenic polyester weave
- Recommended Age 4+ Years
Product Information
- Brand Hamiltonbuhl
- MFR # HygenX25
- Zoro # G5629697
- UPC # 681181610013
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Diameter | 2.5" |
Details
Color | White |
Features | Hypoallergenic, Stretchable, Padded, Disposable |
Recommended Grade | PK+ |
Material | hypoallergenic polyester weave |
Recommended Age | 4+ Years |
Product Type | Protective Cover |
Compatibility | Fit: All HamltonBuhl on-ear/personal headphones and headsets including:FV-GRY (BLU), Kids-Ha2, HA-1A, HA2, HA2M, HA2V, HA2USB, HA2USBSM, KIDS-RED (BLU/BLK), KPCC-BLU (GRY/PNK/YLO), KPTR-BLU (GRY/PNK/YLO), MS2L, MS2LV, NC-HBC, Plus most competitive educational and consumer headphones with similar ear cushion sizes. Check outer diameter for exact fit. |
Description
HygenX Disposable Headphone Covers are the must have accessory for headphones and headsets in any shared environments:
Education: Listening centers, computer labs, media centers, testing centers
Business: Call centers, drive through operators, recording studios, display and demo headphones, trade shows, group presentations, helicopter tours
Healthcare: Patients and visitors, MRI headphones
Work-site: Hearing protection devices
Keeping proper hygiene is more important now than ever and these disposable, sanitary covers are an easy way to keep your students, customers or patients clean and protected. With its hypoallergenic material and special weave design, you'll enjoy full sound quality, comfort and protection. Simply stretch the cover over the headphone ear cups and you're all set. Ensuring peace of mind and cleanliness when it comes to shared headphones is that easy!
Education: Listening centers, computer labs, media centers, testing centers
Business: Call centers, drive through operators, recording studios, display and demo headphones, trade shows, group presentations, helicopter tours
Healthcare: Patients and visitors, MRI headphones
Work-site: Hearing protection devices
Keeping proper hygiene is more important now than ever and these disposable, sanitary covers are an easy way to keep your students, customers or patients clean and protected. With its hypoallergenic material and special weave design, you'll enjoy full sound quality, comfort and protection. Simply stretch the cover over the headphone ear cups and you're all set. Ensuring peace of mind and cleanliness when it comes to shared headphones is that easy!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOSETMAID 12.5 in. L X 5 in. W X 10.5 in. H White Wire Wall Rack (8002)
- 3M Adjustable Monitor Stand, Holds 40 Lb., Black/Silver (MS80B)
- UPG Sealed Lead Acid Battery, 6 V, 12Ah, UB6120, F2 Faston Tab Terminal, AGM Type (D5778)
- POWER XP Power XP 9V Alkaline Battery, 12 PK, 9V DC (PH-9V-XP)
- HAMILTONBUHL SchoolMate™ On-Ear Stereo Headphone with In-Line Volume Control, PK2 (HA2V)
- HAMILTONBUHL Smart-Trek Deluxe Stereo Headphone w/Volume Control + 3.5mm TRS Plug (ST1BK)
- HAMILTONBUHL Kids On-Ear Blue Stereo Headphone, PK3 (KIDS-HA2)
- HAMILTONBUHL Primo Stereo Headphones, Blue (PRM100)
- HAMILTONBUHL Personal Stereo/Mono Headphones with Ear Cushions, with Volume Control (MS2L-V)
- HAMILTONBUHL Headset Mic Volume Trrs Plug (SCG-AMV)
- AVID Classroom Headset, AE39 (2AE3-9GRYUS-B32)
- Hamiltonbuhl Earbuds & Headphones