Shop All Earbuds & Headphones
Hamiltonbuhl
HamiltonBuhl Personal Headset with In-Line Microphone and TRRS Plug
Mfr # MS2-AMV
Zoro # G9601628
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 4 ft
- Features Adjustable Headband
- Material Leatherette
- Product Type Headset
- Impedance 32 Ohm
Product Information
- Brand Hamiltonbuhl
- MFR # MS2-AMV
- Zoro # G9601628
- UPC # 681181320844
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Cable Length | 4 ft |
Details
Features | Adjustable Headband |
Material | Leatherette |
Product Type | Headset |
Impedance | 32 Ohm |
Compatibility | PC, MP3 Player, Tablet, Phone, PDA, Tape Player, TV, Record Player, Apple Devices:iPod, iPad, iPhone, iPod Touch |
Description
The MS2-AMV is an on-ear personal headset featuring washable, replaceable soft leatherette style ear cushions, an easy-to-wear lightweight design, an in-line microphone and a TRRS plug.
The MS2-AMV headset is the perfect companion to any of your mobile devices, tablets, Chromebooks and computers with a TRRS plug input.
And, each headphone comes with its own heavy-duty, moisture resistant, writable and recloseable storage bag. When stored inside, lice are killed within 24-48 hours without any use of chemicals!
The MS2-AMV headset is the perfect companion to any of your mobile devices, tablets, Chromebooks and computers with a TRRS plug input.
And, each headphone comes with its own heavy-duty, moisture resistant, writable and recloseable storage bag. When stored inside, lice are killed within 24-48 hours without any use of chemicals!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 8Ah Compatible Battery for APC SYBT5 UPS - 6 Pack (ML8-12MP611151331)
- SARGENT Mortise Cylinder, Satin Chrome (70-43 26D)
- LOGITECH M325S Wireless Mouse Black (910-006825)
- 5 CORE 5 Core Portable Megaphone Speaker Rechargeable 50W Bullhorn w Siren Volume Adjustable 1200 Ft Range (66SF)
- HAMILTONBUHL Personal Stereo/Mono Headphones with Ear Cushions, with Volume Control (MS2L-V)
- HAMILTONBUHL HygenX Sanitary Ear Cushion Covers for Over-Ear Headphones, PK50 (HygenX45)
- HAMILTONBUHL Primo Stereo Headphones, Blue (PRM100)
- HAMILTONBUHL Headset Mic Volume Trrs Plug (SCG-AMV)
- HAMILTONBUHL HygenX Disposable Headphone Covers, On-Ear, Pair, PK50 (HygenX25)
- HAMILTONBUHL Flex-Phones™ Indestructible Foam Headphones, Green (KIDS-GRN)
- MAXELL Budget Stereo Earbuds, Black, PK6 (MAX190560)
- Hamiltonbuhl Earbuds & Headphones