Shop All Earbuds & Headphones
Hamiltonbuhl
Flex-Phones™ Indestructible Foam Headphones, Green
Mfr # KIDS-GRN
Zoro # G9561003
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hamiltonbuhl
- MFR # KIDS-GRN
- Zoro # G9561003
- UPC # 681181623464
- Country of Origin China
- Category Earbuds & Headphones
Description
HamiltonBuhl Flex-PhonesTM are nearly indestructible, made from a single piece of EVA foam. EVA foam is safe, non-toxic, BPA-free, soft and an extremely flexible material. Flex-PhonesTM are certified for all major USA and international child safety testing standards. Recommended for children ages 3 and up, Flex-PhonesTM deliver high quality sound that will never exceed 85 decibels, ensuring young developing ears are protected. Flex-Phones are packaged with a snap-on extension band for smaller children – just snap on the extension band for a snugger fit.
Specifications:
• Drivers: 30 mm
• Impedance: 32Ω
• Frequency Response: 20Hz - 20KHz
• Sensitivity: 82dB +/- 3dB
• 3.5mm stereo plug
• 4' Dura-CordTM - chew-resistant, PVC-jacketed, braided nylon
• Size: 2.35 x 6.75 x 6.85
Specifications:
• Drivers: 30 mm
• Impedance: 32Ω
• Frequency Response: 20Hz - 20KHz
• Sensitivity: 82dB +/- 3dB
• 3.5mm stereo plug
• 4' Dura-CordTM - chew-resistant, PVC-jacketed, braided nylon
• Size: 2.35 x 6.75 x 6.85
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Nimh Batteries, AA (NL1500B2N)
- NAXA ELECTRONICS Nana NPB-268 Portable CD & Cassette Boom box (NPB-268)
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL1632 (EB-CR1632)
- ILC Replacement for Dyson Sv11 Battery (SV11 BATTERY DYSON)
- HAMILTONBUHL Kids On-Ear Blue Stereo Headphone, PK3 (KIDS-HA2)
- HAMILTONBUHL SchoolMate™ On-Ear Stereo Headphone with In-Line Volume Control, PK2 (HA2V)
- HAMILTONBUHL Personal Stereo/Mono Headphones with Ear Cushions, with Volume Control (MS2L-V)
- HAMILTONBUHL Headset Mic Volume Trrs Plug (SCG-AMV)
- HAMILTONBUHL HygenX Sanitary Ear Cushion Covers for Over-Ear Headphones, PK50 (HygenX45)
- HAMILTONBUHL Personal On-Ear Stereo Headphone, PK2 (HA2)
- PYLE Flextreme Waterproof MP3 Player With Headphones, 8Gb Built-In Memory (PSWP14BK)
- Hamiltonbuhl Earbuds & Headphones