Shop All Toys & Games
Hamiltonbuhl
Edison Educational Robot Kit Single
Mfr # EDIBOT-1
Zoro # G7542835
product price: $79.55
/ea
Free Shipping & Returns
$79.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade K+
- Recommended Age 5+ Years
- Includes robot, 4 acai batteries, bar code coding, cable
- Color Orange
- Material Plastic, Electronics
Product Information
- Brand Hamiltonbuhl
- MFR # EDIBOT-1
- Zoro # G7542835
- UPC # 681181624607
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Includes | robot, 4 acai batteries, bar code coding, cable |
Color | Orange |
Material | Plastic, Electronics |
Description
For kids, robots are the stuff of the future and science fiction, they are drawn to them. Unlike memorizing textbooks and regurgitating information, kids are instantly engaged and actually want to learn and experiment with robots. And best of all, they're not just learning about robotics, they are learning engineering, math, programming and general science concepts such as sensors. Edison Robot is the result of a genuine passion for innovation and a vision to make electronics, engineering, robotics and programming accessible to as many people as possible.
These LEGO® compatible educational robots are clean, safe, reusable, expandable and robust, providing students across all grade levels, from ages 5+, with a range of combinations, and possibilities. Along Edison's face are Lego-compatible plates that allow the Edison robots to be scaled up into sophisticated creations, or even combined and doubled up for a more complicated system. Each Edison robot features a host of sensors and can be programmed using a growing number of FREE software applications:
•EdWare – graphic robot programming software for the Edison Robot, using drag and drop graphical icons (similar to Scratch and other graphical drag-and-drop programming languages) - making programming fun and easy to learn! Available for Windows, Mac, Linux, iOS (iPad), Android and Chrome
•EdPy – the easy to learn, high readability and very popular Python programming language. EdPy teaches a real life programming language and makes text-based programming fun and easy!
Each programmable Edison robot interacts with the world via infra-red (IR) transmitters and receivers, line tracking, barcode reading, playing sounds and music, plus sound detection. It's also equipped with two motors with variable speeds, left and right red LED lights and three control buttons. One Edison can communicate with another over IR, with the units also able to be programmed by and controlled with TV and DVD remotes. Each bot is powered by a set of AAA batteries. These LEGO® compatible robots are designed to provide learners with an opportunity to experiment and grow their knowledge, explore their imagination, cultivate their innovativeness and have fun without expensive tools and excessive investment.
These LEGO® compatible educational robots are clean, safe, reusable, expandable and robust, providing students across all grade levels, from ages 5+, with a range of combinations, and possibilities. Along Edison's face are Lego-compatible plates that allow the Edison robots to be scaled up into sophisticated creations, or even combined and doubled up for a more complicated system. Each Edison robot features a host of sensors and can be programmed using a growing number of FREE software applications:
•EdWare – graphic robot programming software for the Edison Robot, using drag and drop graphical icons (similar to Scratch and other graphical drag-and-drop programming languages) - making programming fun and easy to learn! Available for Windows, Mac, Linux, iOS (iPad), Android and Chrome
•EdPy – the easy to learn, high readability and very popular Python programming language. EdPy teaches a real life programming language and makes text-based programming fun and easy!
Each programmable Edison robot interacts with the world via infra-red (IR) transmitters and receivers, line tracking, barcode reading, playing sounds and music, plus sound detection. It's also equipped with two motors with variable speeds, left and right red LED lights and three control buttons. One Edison can communicate with another over IR, with the units also able to be programmed by and controlled with TV and DVD remotes. Each bot is powered by a set of AAA batteries. These LEGO® compatible robots are designed to provide learners with an opportunity to experiment and grow their knowledge, explore their imagination, cultivate their innovativeness and have fun without expensive tools and excessive investment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Indexed Sorter 8-1/2 x 11", Plastic, Gray (40652)
- ZORO SELECT Flat Corrugated Boxes, 16" x 16" x 3", Kraft, 25/Bundle (55VH22)
- ZORO SELECT Long Corrugated Boxes, 36" x 8" x 4", Kraft, 25/Bundle (55VJ43)
- FAME FABRICS Artist Smock, Ceil Blue, K75, LG (82719)
- HAMILTONBUHL Edison Educational Robot Kit (EDIBOT-2)
- HAMILTONBUHL Green Screen Production Kit (GRN-KIT)
- MELISSA & DOUG Lets Play House Condiment Set (9358)
- EDUPRESS Pete the Cat® Cool Cat Math Game 1 (TCR63531)
- TREND ENTERPRISES Trend® Math Addition 0-12 Flash Cards, 3" x 6", 91 Cards/Box (T53101)
- MATTEL Hot Wheels Basic Car Assortment Die Cast Metal (C4982)
- YELLOW DOOR Rustic Bowls, Set of 3 (1120)
- Hamiltonbuhl Toys & Games