Shop All Polyurethane Wheels
Hamilton
Xc70D Duralast 70 Wheel 8X2 3/4Bb
Mfr # W-820-DB70-3/4
Zoro # G3240986
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
- Wheel Width 2 in
- Load Rating 1,950 lb
- Hub Length 2 1/2 in
- Non-Marking Yes
Product Information
- Brand Hamilton
- MFR # W-820-DB70-3/4
- Zoro # G3240986
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Hub Length | 2 1/2 in |
For Axle Size | 3/4 in |
Details
Load Rating | 1,950 lb |
Non-Marking | Yes |
Item | Caster Wheel |
Wheel/Tread Hardness Rating | Hard |
Wheel Bearing Type | Precision Ball |
Wheel/Tread Hardness | 70 Shore D |
Wheel/Tread Color | 0 |
Wheel/Tread Material | Polyurethane |
Tread Shape | Standard |
Load Rating Range | 1,000 to 2,999 lb |
Wheel Core Material | Iron |
includes Spanner Bushing | Yes |
Includes Spanner Bushing | Not Included |
Description
Caster Wheel, 1,950 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 8 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Hard, 70 Shore D, Precision Ball, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 1/2 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 35' (SFCS4W-14AWG-35)
- ROYAL BASKET TRUCKS Replacement Liner, 12 Bushel, Gray Vinyl (G12-GGX-LNN)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 460V, Yellow (EQP005SD-15)
- IDEAL WAREHOUSE INNOVATIONS Propane Gloves, Neoprene, 5 in. W (70-1030)
- HAMILTON Superflex Wheel, 8X2.50 5/8Rb (W-8-SU-5/8)
- HAMILTON Unilast Wheel 5X2 3/4 Rlr Brg (W-520-UY-3/4)
- HAMILTON Duralast Wheel 6X2 1/2Rb (W-620-D-1/2)
- HAMILTON Superflex Wheel, 6X2.00 5/8Rb (W-6-SU-5/8)
- HAMILTON Duralast Wheel 3-1/4X2 3/4Rb (W-320-D-3/4)
- HAMILTON Duralast Wheel, 8X3 1-1/4Tprd (W-830-DT-1-1/4)
- ZORO SELECT Caster Wheel, Polyurethane, 10 in., 2400 lb (W-1030-SPB-3/4)
- Hamilton Caster Wheels