Shop All Plate Casters
Hamilton
Workhorse Swivel Caster, 8" x 2" DuraGlide Wheel 1" thick Polyurethane (95A) Wheel
Mfr # S-WH-8GB95
Zoro # G1228731
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
- Load Rating 2000
Product Information
- Brand Hamilton
- MFR # S-WH-8GB95
- Zoro # G1228731
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8 |
Wheel Width | 2 |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 0.375 |
Plate Size | 4 x 5 |
Mounting Height | 9.5 |
Description
Swivel Wh 8X2 Duraglide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Polystrap, Black, 36 in. L, SS (BBS36SBK)
- CM Transport Chain Assembly With Eye Grab Hook, 38 In Trade, 6600 Lb Load, Grade 70, 16 Ft L (639038GGC16)
- CM Clevis Slip Hook, 12 In, Grade 70, Sc, 908ASC (908ASC)
- MAGLINER Convertible Hand Truck, 51" Platform L (GMK81UAC)
- HAMILTON Swivel Plate Cstr, Plyurthan, 6 in, 1630 lb (S-SPCH-63DB-2)
- HAMILTON Rigid Caster 52 5X2 V-Grooved (R-525-V)
- HAMILTON Rigid Caster 52 8X2 Duralast (R-528-DB)
- HAMILTON Rigid Caster, Fm 6X3 Duralast (R-FM-63DB)
- HAMILTON Plate Caster, Rigid, Heavy-Duty, 5000 lb. (R-EPSD-63FVH)
- HAMILTON Dual Wheel Cush-N-Aire Swivel Caster, 8" Pneumatic Air-Filled Tire, 3/4" Straight Roller Bearing (S-7208-PR)
- CC APEX Swivel Plate Caster, CC Apex, Orange, 5" (CDP-Z-24)
- Hamilton Casters