Shop All Plate Casters
Hamilton
Workhorse Swivel Caster, 6" x 2" DuraGlide Wheel 1" thick Polyurethane (95A) Wheel, Foot Brake
Mfr # S-WH-6GB95-FB
Zoro # G1228628
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Product Information
- Brand Hamilton
- MFR # S-WH-6GB95-FB
- Zoro # G1228628
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6 |
Wheel Width | 2 |
Stem Dia. | No Stem |
Plate Size | 4 x 5 |
Mounting Bolt Dia. | 0.375 |
Mounting Height | 7.5 |
Description
Workhorse Swivel Caster, 6" x 2" DuraGlide Wheel 1" thick Polyurethane (95A) Wheel with 1/2" Sealed Precision Ball Bearing with Foot Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Wire Rope Thimble, 7/32 to 1/4 In, CS (AN100-8)
- DAYTON SS Cable, 1/16 In, 500 Ft, 96 Lb Capacity (1DLC3)
- CHASE Swinging Door, 7 x 2.5 ft, Medium Brown (3084RMBR)
- DURASTAR Caster; 6x2 Swvl Fork, Kingpinless; 6x2 Heavy Duty Polyurethane Wheel, (40CS620HU63X-03)
- HAMILTON Dual Whl Caster, Polyurthan, 8 in., 5000 lb (S-MDD-83DT-4SL)
- HAMILTON Plate Caster, Swivel, Forged Steel, 6 in, 2000 lb, A (S-HS-6FSB)
- HAMILTON Swivel Caster, 7000 10 Pneumatic (S-70104-PR)
- HAMILTON Plate Caster, Swivel, Poly, 6 in., 1200 lb., Grn (S-HS-6DB-4SL-FB)
- HAMILTON Plate Caster, Swivel, Phenolic, 6 in., 1200 lb. (S-HS-6P)
- HAMILTON Plt Castr, Rgd, Forged Steel, 6 in., 6000 lb (R-HS-6FSB)
- ZORO SELECT Plate Caster, 1250 lb. Load, Yellow Wheel (P21R-UY080R-14)
- Hamilton Plate Casters