Shop All Phenolic Wheels
Hamilton
White Nylon Wheel, 6X2, 1/2 Ssbb
Mfr # W-620-WNBS-1/2
Zoro # G5034615
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
Product Information
- Brand Hamilton
- MFR # W-620-WNBS-1/2
- Zoro # G5034615
- Country of Origin China
- Category Phenolic Wheels
Dimensions
Wheel Dia. | 6 in |
Details
Item | Wheel |
Description
Wheel, 6 in Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Adjustable Tote Dolly, 2000 lb Capacity (ATD-1622-4)
- BISON LIFTING EQUIPMENT 5 Ton Universal Plate Clamp (UPG-50)
- CROSBY Eye Hook, 1124 lb., Gr 80, Steel (1024911)
- HAMILTON Plt Cstr, Rgd, Forged Steel, 8 in., 4000 lb. (R-CH-83FSB)
- HAMILTON Plastex Wheel 6X2 1/2Rb (W-620-P-1/2)
- HAMILTON Plastex Wheel, 6X2, 1-3/16Pb (W-620-PL-1-3/16)
- HAMILTON Plastex Wheel, 5X2 3/4Rb (W-520-P-3/4)
- HAMILTON Hi-Heat Plastex Wheel, 12X3 3/4Tprd (W-1230-HHPT-3/4)
- HAMILTON Plastex Wheel, 10X3 1-15/16Pb (W-1030-PL-1-15/16)
- HAMILTON Plastex Wheel, 16X3 1-1/4Rb (W-1630-P-1-1/4)
- HAMILTON Plastex Wheel, 8X2 1/2Rb (W-820-P-1/2)
- Hamilton Caster Wheels