Shop All Polyurethane Wheels
Hamilton
Vulcalite Wheel, 6X2, 1/2Rb
Mfr # W-620-AR-1/2
Zoro # G5032743
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
Product Information
- Brand Hamilton
- MFR # W-620-AR-1/2
- Zoro # G5032743
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 6 in |
Details
Item | Wheel |
Description
Wheel, 6 in Wheel Dia.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Winch Mounting Hardware, 10x40mm Extra Long, Grade 5, PK4 (20180)
- MIDWEST FASTENER 1/2" Galvanized Steel Jaw & Eye Swivels (54638)
- HARPER Convertible Hand Truck, 4in1 Qck Chng, 10" Solid Rubber Tires, 800lbs (DTC8635P)
- ZORO SELECT Wire-Sided Platform Truck, 36-7/16 In. L (WIRE-S)
- HAMILTON Duralast Wheel 3-1/4X1-1/2 1-3/16Pb (W-315-DL-1-3/16)
- HAMILTON Xc70D Duralast 70 Wheel 8X2 3/4Bb (W-820-DB70-3/4)
- HAMILTON Duralast Wheel, 12X3 1-1/2Rb (W-1230-D-1-1/2)
- HAMILTON Aqualite Wheel, 6X2, 3/4Pb - White (W-620-A-3/4)
- HAMILTON Duralast Wheel, 8X3 1-15/16Pb (W-830-DL-1-15/16)
- HAMILTON Duralast Wheel, 12X5 1-1/4Rb (W-1250-D-1-1/4)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 900 lb. (26Y437)
- Hamilton Polyurethane Wheels