Shop All V-Groove Wheels
Hamilton
V Groove Wheel, 6X3 1-1/4Rb
Mfr # W-630-FVH-1-1/4
Zoro # G4899691
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
Product Information
- Brand Hamilton
- MFR # W-630-FVH-1-1/4
- Zoro # G4899691
- Country of Origin United States
- Category V-Groove Wheels
Dimensions
Wheel Dia. | 6 in |
Details
Item | Wheel |
Description
Wheel, 6 in Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Caster Kit, 48 in W x 24 in D, Sand (CK4824SD)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 3 in, 210 lb (32J878)
- TMI Rip-A-Strip Replacement Strips, 8" W (999-00745)
- BUYERS PRODUCTS Domestically Forged 1/2 Inch Forged D-Ring With 2-Hole Mounting Bracket (B38PKGD)
- HAMILTON Track Wheel, 4-15/16X1-7/16 1Rb (WFT-51H-1)
- HAMILTON V Groove Wheel, 8X3 2-3/16Pb (W-830-FVL-2-3/16)
- HAMILTON V-Grooved Wheel 10X3In W/ 1-1/4In Rb (W-1030-FVH-1-1/4)
- HAMILTON Track Wheel, 10X2-1/2 1Rb (WFT-10H-1)
- HAMILTON Track Wheel, Df 4X2-1/4 1-1/4Rb (WFT-42FH-1-1/4)
- HAMILTON V Groove Wheel, 6X3 1-1/4Tprd (W-630-FVT-1-1/4)
- HAMILTON V Groove Wheel, 4X1-1/2 1/2Rb (W-4-V-1/2)
- Hamilton Caster Wheels