Shop All V-Groove Wheels
Hamilton
V Groove Wheel, 6X2, 1Rb
Mfr # W-6-V-1
Zoro # G4894329
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
Product Information
- Brand Hamilton
- MFR # W-6-V-1
- Zoro # G4894329
- Country of Origin United States
- Category V-Groove Wheels
Dimensions
Wheel Dia. | 6 in |
Details
Item | Wheel |
Description
Wheel, 6 in Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Polyurethane, 5 in., 1050 lb. (29XU84)
- LIFT-ALL Sling, Wire Rope, 2 Ft L, Vert Cap 5000 lb (12EEX2)
- LITTLE GIANT LADDERS Multipurpose Ladder, 90 Degrees , Extension, Scaffold, Staircase, Stepladder Configuration, 19 ft (15422-001)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Gray (EEF-1-902ME-12)
- HAMILTON V Groove Wheel, 10X4 1-1/4Tprd (W-1040-FVT-1-1/4)
- HAMILTON Track Wheel, 10X2-1/2 1Rb (WFT-10H-1)
- HAMILTON V Groove Wheel, 8X3 1-1/4Tprd (W-830-FVT-1-1/4)
- HAMILTON V Groove Wheel, 5X2 5/8Rb (W-520-V-5/8)
- HAMILTON V Groove Wheel, 10X3 1-1/4Rb (W-10-V-1-1/4)
- HAMILTON V Groove Wheel, 6X3 1-1/4Tprd (W-630-FVT-1-1/4)
- ZORO SELECT Caster Wheel, 1200 lb., 6 D x 2 In. (1NWB9)
- Hamilton Caster Wheels