Shop All Lab Needles & Syringes
Hamilton
Syringe, 500uL, Clear, Point Style 2
Mfr # 81260
Zoro # G5761799
product price: $86.45
/ea
Free Shipping & Returns
$86.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gastight
- Material Borosilicate Glass
- Capacity 500 ul
- Replaceable Tip No
- Body Material Borosilicate Glass
Product Information
- Brand Hamilton
- MFR # 81260
- Zoro # G5761799
- Country of Origin United States
- Category Lab Needles & Syringes
Details
Item | Syringe |
Type | Gastight |
Material | Borosilicate Glass |
Capacity | 500 ul |
Replaceable Tip | No |
Body Material | Borosilicate Glass |
Tip Material | PTFE |
Color | Clear |
Attachment Type | ChemSeal |
Capacity - English | 0.016 fl oz |
Barrel Material | Borosilicate Glass |
Includes Needles | No |
Individually Packaged | Yes |
Capacity - Metric | 500 ul |
Syringe Type | Gastight |
Reusable | Reusable |
Includes Graduations | Yes |
Needle Type | Removable |
Plunger Material | PTFE |
Description
Syringe, Capacity - Metric 500 ul, Syringe Type Gastight, Barrel Material Borosilicate Glass, Tip Material PTFE, Replaceable Tip No, Compatible Needles Not Applicable, Capacity - English 0.016 fl oz, Includes Needles No, Includes Graduations Yes, Plunger Material PTFE, Needle Type Removable, Needle Point Style Not Applicable, Gauge Not Applicable, Individually Packaged Yes, Reusable Reusable, Attachment Type ChemSeal, Material Borosilicate Glass, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE STIRRER MAGNETIC AIR OPERATED (F37002-0000)
- ZORO SELECT Mortar and Pestle, 125 ml (PPM075)
- KIMBLE CHASE French Bottle, 0.5 oz., PK48 (5611220V-26)
- DYNALON Clamp, PP, White, PK100 (670715)
- HAMILTON Syringe, 100uL, 22 ga., Clear, Point Style 3 (81065)
- HAMILTON Syringe, 5mL, Point Style 2 (81520)
- HAMILTON Syringe, 10uL, 26 ga., Point Style AS, PK6 (80389)
- HAMILTON Syringe, 100uL, Cemented, Point Style 3 (80665)
- HAMILTON Syringe, 5mL, 22 ga, Cemented, Point Style 2 (81517)
- CHEMGLASS Needle, 12 In, 18 Guage (CG-3075-41)
- FIFTHPULSE 10ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 25PK (FMN100666)
- Hamilton Lab Utensils