Shop All Chromatography Supplies
Hamilton
Syringe, 25uL, Cemented, Point Style 2
Mfr # 80200
Zoro # G5762088
product price: $82.95
/ea
Free Shipping & Returns
$82.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gastight
- Gauge 22
- Material Borosilicate Glass
- Capacity 25 ul
- Replaceable Tip Yes
Product Information
- Brand Hamilton
- MFR # 80200
- Zoro # G5762088
- Country of Origin United States
- Category Chromatography Supplies
Dimensions
Tip Length - Metric | 51 mm |
Tip Outer Diameter | 0.72 mm |
Tip Inner Diameter | 0.15 mm |
Description
Syringe, Capacity - Metric 25 ul, Syringe Type Gastight, Barrel Material Borosilicate Glass, Tip Material PTFE, Replaceable Tip Yes, Compatible Needles Cemented, Capacity - English 0.00084 fl oz, Includes Needles Yes, Includes Graduations Yes, Plunger Material PTFE, Needle Type Cemented, Needle Point Style 2, Gauge 22, Individually Packaged Yes, Reusable Disposable, Attachment Type Cemented, Material Borosilicate Glass, Color Clear, Chromatography Type HPLC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Filtered Pipet Tip, 0.1 to 10uL, PK960 (150800)
- GLOBE SCIENTIFIC Pipette Tip, 01-10uL XL, 45mm, PK1000 (150035)
- QORPAK Jar, 2 oz, PK48 (PLC-03697)
- DIGI-SENSE Traceable Digital Manometer with Calibra (98766-98)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2 (80000)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2, PK6 (80366)
- HAMILTON Syringe, 1mL, 22 ga, Cemented, Point Style 5 (81343)
- HAMILTON Syringe, 100uL, 22 ga., Clear, Point Style 2 (81030)
- OASIS Lg Oasis Tree Stand 10Ft (522-ST)
- PARKER Hydrogen Generator, 160mL/min. (20H)
- RELIANCE WORLDWIDE John Guest 3/8'' Polypropylene Angle Stop Push-Fit Adapter Valve (ASVPP2LF)
- Hamilton Chromatography