Shop All Lab Needles & Syringes
Hamilton
Syringe, 10uL, 26 ga., Clear, Point Style 2
Mfr # 80330
Zoro # G5762036
product price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Microliter
- Material Borosilicate Glass
- Gauge 26
- Capacity 10 ul
- Replaceable Tip Yes
Product Information
- Brand Hamilton
- MFR # 80330
- Zoro # G5762036
- Country of Origin United States
- Category Lab Needles & Syringes
Details
Item | Syringe |
Type | Microliter |
Material | Borosilicate Glass |
Gauge | 26 |
Capacity | 10 ul |
Replaceable Tip | Yes |
Body Material | Borosilicate Glass |
Chromatography Needle Type | Small Removable |
Needle Point Style | 2 |
Color | Clear |
Tip Material | PTFE |
Individually Packaged | Yes |
Plunger Material | PTFE |
Reusable | Reusable |
Syringe Type | Microliter |
Attachment Type | Small Removable |
Barrel Material | Borosilicate Glass |
Compatible Needles | Small RN Hub |
Capacity - English | 0.00033 fl oz |
Needle Type | Removable |
Includes Graduations | Yes |
Includes Needles | Yes |
Capacity - Metric | 10 ul |
Description
Syringe, Capacity - Metric 10 ul, Syringe Type Microliter, Barrel Material Borosilicate Glass, Tip Material PTFE, Replaceable Tip Yes, Compatible Needles Small RN Hub, Capacity - English 0.00033 fl oz, Includes Needles Yes, Includes Graduations Yes, Plunger Material PTFE, Needle Type Removable, Needle Point Style 2, Gauge 26, Individually Packaged Yes, Reusable Reusable, Attachment Type Small Removable, Material Borosilicate Glass, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Burette, 10mL (F37915-0510)
- SP SCIENCEWARE Microscope Slide Box (H44577-0000)
- CORNING PYREX Square Glass Media Storage Bottles (1396-100)
- RPI Trypsin, 1g (T70010-1.0)
- HAMILTON Syringe, 10uL, 26 ga., Point Style AS, PK6 (80389)
- HAMILTON Syringe, 5mL, 22 ga, Cemented, Point Style 2 (81517)
- HAMILTON Syringe, 100uL, Cemented, Point Style 3 (80665)
- HAMILTON Syringe, 5mL, Point Style 2 (81520)
- HAMILTON Syringe, 100uL, 22 ga., Clear, Point Style 3 (81065)
- AIR-TITE Syringe, Bulk, 5mL Luer Slip, PK100 (MSB5-100)
- CHEMGLASS Syringe, 1mL, PK100 (CG-3080-01)
- Hamilton Lab Needles & Syringes