Shop All Lab Needles & Syringes
Hamilton
Syringe, 100uL, 22 ga., Clear, Point Style 3
Mfr # 81065
Zoro # G5761887
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gastight
- Gauge 22
- Capacity 100 ul
- Material Borosilicate Glass
- Replaceable Tip Yes
Product Information
- Brand Hamilton
- MFR # 81065
- Zoro # G5761887
- Country of Origin United States
- Category Lab Needles & Syringes
Details
Item | Syringe |
Type | Gastight |
Gauge | 22 |
Capacity | 100 ul |
Material | Borosilicate Glass |
Replaceable Tip | Yes |
Body Material | Borosilicate Glass |
Needle Point Style | 3 |
Chromatography Needle Type | Small Removable |
Tip Material | PTFE |
Color | Clear |
Syringe Type | Gastight |
Capacity - English | 0.0033 fl oz |
Capacity - Metric | 100 ul |
Needle Type | Removable |
Includes Graduations | Yes |
Individually Packaged | Yes |
Includes Needles | Yes |
Barrel Material | Borosilicate Glass |
Compatible Needles | Small RN Hub |
Plunger Material | PTFE |
Attachment Type | Small Removable |
Reusable | Reusable |
Description
Syringe, Capacity - Metric 100 ul, Syringe Type Gastight, Barrel Material Borosilicate Glass, Tip Material PTFE, Replaceable Tip Yes, Compatible Needles Small RN Hub, Capacity - English 0.0033 fl oz, Includes Needles Yes, Includes Graduations Yes, Plunger Material PTFE, Needle Type Removable, Needle Point Style 3, Gauge 22, Individually Packaged Yes, Reusable Reusable, Attachment Type Small Removable, Material Borosilicate Glass, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Filter Paper, 30 to 35um, 32cm, PK100 (5802-320)
- GLOBE SCIENTIFIC Bottle, 180 mm H, Clear, PK10 (8121000)
- ELGA Composite Air Vent Filter Storage Tanks (LC136M2)
- MITUTOYO Stereo Microscope, 10W Measuring Units (377-990A)
- HAMILTON Syringe, 5mL, Point Style 2 (81520)
- HAMILTON Syringe, 10uL, 26 ga., Point Style AS, PK6 (80389)
- HAMILTON Syringe, 100uL, Cemented, Point Style 3 (80665)
- HAMILTON Syringe, 5mL, 22 ga, Cemented, Point Style 2 (81517)
- NICHIRYO Hand-Held Dispenser, 1.0-5.04ml (21DG-5)
- GLOBE SCIENTIFIC Dispenser Syringe Tip, Clear, 2500uL, PK25 (3930)
- FORTUNA Reusable Glass Syringe, Glass Luer, 30 mL (7.102-44)
- Hamilton Lab Utensils