Shop All Plate Casters
Hamilton
Swivel Plate Caster, Polyurethane, 8 in.
Mfr # S-SPCH-83DB-2
Zoro # G6854687
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Cast Iron/Polyurethane
Product Information
- Brand Hamilton
- MFR # S-SPCH-83DB-2
- Zoro # G6854687
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 12-1/4" |
Wheel Dia. | 8 in |
Wheel Width | 3 in |
Stem Dia. | No Stem |
Plate Size | 5-1/4" x 7-1/4" |
Mounting Bolt Dia. | 1/2 in |
Caster Plate Size | 5-1/4" x 7-1/4" |
Mounting Plate Size | 5 1/4 in x 7 1/4 in |
Mounting Height | 12 1/4 in |
Description
Swivel, Shock-Absorbing Plate Caster, Load Rating 1630 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAUSAU TILE Bollard, Round, 24in.Lx24in.Wx19in.H (TF6082W22)
- HARRINGTON Bottom Hook Assy, for 1AEY3-1AEY6, etc (ER1CS1011)
- EXTREME MAX 3006.2493 Rope-In-A-Box-7/32" x 1500' Bulk Rope Marine Winterizing Shrink Wrap (3006.2493)
- PEERLESS INDUSTRIAL GROUP Peerless„¢ 8477700 5/8" V10 Eye Foundry Hook (8477700)
- HAMILTON Plate Caster, Steel, 3/4", 3100lb. (S-CH-63SWF70D)
- HAMILTON Extra Heavy Duty Swivel Caster, 6" x 3" Forged Steel Wheel, 3/4" Sealed Precision Ball Bearing (S-EHD-63FSB)
- HAMILTON Kingpinless Swivel Caster, 8" x 2" Cast Iron Metal Wheel, 3/4" Sealed Precision Ball Bearings (S-ZFHS-8MB-4SL-FB)
- HAMILTON Rigid Caster 52 5X2 Versa-Tech (R-525-TE)
- HAMILTON Rigid Zfwh 6X2 Forged Whl (R-ZFWH-6FSB)
- HAMILTON Heavy Service Swivel Caster, 8" x 2" Ultralast Premium Polyurethane (95A) on Forged Steel Wheel (S-HS-8TRB)
- SERVICE CASTER 4 Inch Glass Filled Nylon Wheel Swivel Caster Set with Roller Bearings SCC (SCC-30CS420-GFNR-4)
- Hamilton Plate Casters