Shop All Polyurethane Wheels
Hamilton
Swivel-Eaz Crown 4X2 1/2 Axle Size
Mfr # W-420-SWC-1/2
Zoro # G5055889
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 in
Product Information
- Brand Hamilton
- MFR # W-420-SWC-1/2
- Zoro # G5055889
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 4 in |
Details
Item | Wheel |
Description
Wheel, 4 In. Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Rescue Rope, Nylon/Polyester, White (R074AA15)
- MAASDAM Rope with Hook, 1/2" x 20 ft. (3973)
- TOMMY DOCKS Tommy Docks 8529810 Silver Galvanized Steel Dock Pipe; 6 ft. (8529810)
- RUBBERMAID COMMERCIAL Medium Utility Cart, 2 Shelf, Black, High Density Structural Foam, 2 Shelves, 500 lb. (FG452589BLA)
- HAMILTON Superflex Wheel, 8X2.50 1/2Bb (W-8-SUB-1/2)
- HAMILTON Versa-Tech Wheel, 5X2 3/4 Del (W-520-TEZ-3/4)
- HAMILTON Vulcalite Wheel, 8X2 5/8Rb (W-820-AR-5/8)
- HAMILTON Unilast Wheel, 6X2, 1/2 Ball Brg (W-620-UYB-1/2)
- HAMILTON Wheel, Duralast, 6 x 2, 1/2 Bb (W-620-DB-1/2)
- HAMILTON Duralast Wheel 10X2-1/2 1-15/16Pb (W-1025-DL-1-15/16)
- SERVICE CASTER SCC - 3.5" Blue Poly on Polyolefin Wheel Only - 3/8" Bore - 300 lbs Capacity (SCC-PPUB3514-BLUE)
- Hamilton Polyurethane Wheels