Shop All Plate Casters
Hamilton
Swivel Caster 7500 18 Solid Pneumatic
Mfr # S-7518-SPRT
Zoro # G3281918
product price: $952.99
/ea
Free Shipping & Returns
$952.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Pneumatic
- Load Rating 3300 lb.
Product Information
- Brand Hamilton
- MFR # S-7518-SPRT
- Zoro # G3281918
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 21" |
Wheel Dia. | 18 in |
Wheel Width | 5 1/8 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 1/2 in |
Mounting Height | 21 in |
Mounting Plate Size | 6 1/16 in x 7 3/8 in |
Description
Swivel, Plate Caster, Wheel Dia. 18 in, Wheel Width 5 1/8 in, Wheel/Tread Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 1200 lb. Ld Rating, Roller (P21S-PH060R-14)
- DAYTON Plunger Seal Kit (97-158)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, SewnEye (26428)
- STREN-FLEX Eye and Eye Flat Sling, 1in.x14ft., 3200lb (EEF2-901P)
- HAMILTON Plte Caster, Rgd, SS, 4 in., 850 lb. (R-WHS-4SB)
- HAMILTON Hi-Lo Swivel Caster, 4" x 1 1/2" Metal Wheel, 5/8" Straight Roller Bearing (S-HL-4M)
- HAMILTON Kingpinless Swivel Caster, 8" x 2" Swivel-EAZ Wheel, 3/4" Sealed Precision Ball Bearings (S-ZFHS-8SWF)
- HAMILTON Dual Wheel Cush-N-Tuf Swivel Caster, 8" Semi-Pneumatic Tire, 3/4" Straight Roller Bearing (S-8528-SU)
- HAMILTON Spinfinity Maintenance-Free Kingpinless ZFFM Series Swivel Caster, 8" x 3" Duralast XC (70D) Wheel (S-ZFFM-83DB70)
- HAMILTON Kgpnls Plt Cstr, Swl, Steel, 6 in, 2500 lb, B (S-ZFWH-6FSB)
- ZORO SELECT Swivel Plt Cstr, Polyurethane, 3 in, 450 lb (33H701)
- Hamilton Plate Casters