Shop All Polyurethane Wheels
Hamilton
Superflex Wheel, 8X2.50 1/2Bb
Mfr # W-8-SUB-1/2
Zoro # G5042351
product price: $70.75
/ea
$70.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
Product Information
- Brand Hamilton
- MFR # W-8-SUB-1/2
- Zoro # G5042351
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 8 in |
Details
Item | Wheel |
Description
Wheel, 8 in Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A3E30B4C1P6)
- TRI-ARC 96 in H Steel Rolling Ladder, 6 Steps (KDHD106246)
- SMITTYBILT SNATCH BLOCK - 18,000 LB. RATING (2744)
- BLICKLE Kingpin Swivel Caster, TPR, 5", 275 lb. (LER-TPA 127KF)
- HAMILTON Duralast Wheel, 16X4 2-7/16 Pb (W-1640-DL-2-7/16)
- HAMILTON Duralast Wheel, 6X3 1-1/4Rb (W-630-D-1-1/4)
- HAMILTON Duralast Wheel, 8X3 1-15/16Pb (W-830-DL-1-15/16)
- HAMILTON Duralast Wheel, 12X3 1Tprd (W-1230-DT-1)
- HAMILTON Aqualite Wheel, 6X1-1/2 5/8Pb - White (W-615-A-5/8)
- HAMILTON Duralast Wheel, 8X3 1-1/4Tprd (W-830-DT-1-1/4)
- ZORO SELECT Caster Wheel, 2500 lb., 6" Wheel Dia. (423J17)
- Hamilton Polyurethane Wheels