Shop All Plate Casters
Hamilton
Super Endurance Swivel Caster, 6" x 3" Ultralast Premium Polyurethane (95A) on Cast Iron Wheel
Mfr # S-SEC-63TRT
Zoro # G3733570
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
- Load Rating 2200
- Number of Wheels 1
- Wheel Dia. 6
Product Information
- Brand Hamilton
- MFR # S-SEC-63TRT
- Zoro # G3733570
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 3 |
Plate Size | 5 1/4 x 7 1/4 |
Mounting Bolt Dia. | 0.5 |
Mounting Height | 8 |
Description
Swivel Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Transport Chain, 1/4 in., 20 ft. L, 3150 lb (34RZ75)
- DAYTON Front Steerman Skates, Swivel, 16,500 lb. Cap (5ERK3)
- ZORO SELECT Hand Truck, 800 lb. (TF-364-10)
- HAMILTON Metal Wheel, 12X2-1/2 1-1/4Rlb (W-1225-M-1-1/4)
- HAMILTON Single-Flangd Cstr, Frgd Stl, 5 in, 4200 lb (R-EHD-FT5FH)
- HAMILTON Rigid Caster, Sec 6X3 Duralast (R-SEC-63DT)
- HAMILTON Stainless Steel Swivel Caster, 4" x 1 3/8" Versa-Tech Gray Rubber (65A) on Polyolefin Wheel (S-STL-4TEZ)
- HAMILTON Plte Caster, Rgd, Poly, 6 in., 1600 lb. (R-FM-6DB)
- HAMILTON Rigid Caster 52K 5X2 Plastex (R-52K-5P)
- HAMILTON Swivel Plate Cstr, Plyurthan, 6 in, 1630 lb (S-SPCH-63DB-2)
- SERVICE CASTER 4 Inch Black Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S414-PPUB-BLK-TLB-TP3-2-R-2)
- Hamilton Casters