Shop All Plate Casters
Hamilton
Standard Duty Kingpinless Caster, 8" x 2" Ergo-Glide Polyurethane (85A) on Cast Iron Wheels
Mfr # S-52K-8SPB
Zoro # G1255191
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Standard-Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Product Information
- Brand Hamilton
- MFR # S-52K-8SPB
- Zoro # G1255191
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8 |
Wheel Width | 2 |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 0.375 |
Plate Size | 4 x 4 1/2 |
Mounting Height | 9.5 |
Description
Standard Duty Kingpinless Caster, 8" x 2" Ergo-Glide Polyurethane (85A) on Cast Iron Wheel with 1/2" Sealed Precision Ball Bearings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Low Deck Service Truck W/ 8"X2" Phenolic, 2 Shlvs, Floor Lock (LDO-366041-2-8PHFL-95)
- DAYTON Lowering Lever And Cable Assembly (47-1A)
- GPS - GENERIC PARTS SERVICE Complete Wheel Kit for Manual Pallet Jack GWK-YA55-CK - Fits Yale Model # YA55 (GWK-YA55-CK)
- PEERLESS Chain, Straight, 15 ft., 15,000 lb., Welded (5510615)
- HAMILTON Swivel Caster, Hs2 4X2 Nylast (S-HS2-4NYB)
- HAMILTON Rigid Caster 52 6X2 Poly-Tech (R-526-NF)
- HAMILTON Swivel Caster, 3-1/4X2In Duralast Wheel (S-GS-3D)
- HAMILTON Plate Caster, Swivel, Phenolic, 8 in., 1400 lb, Blk (S-WH-8P-4SL-IB)
- HAMILTON Plate Caster, Swivel, Phenolic, 4 in., 800 lb, B (S-WH-4P-4SL-FB)
- HAMILTON Hi-Lo Swivel Caster, 4" x 1 1/2" Ebonite Solid Rubber Wheel, 5/8" Oilless Sleeve Bearing (S-HL-4EO)
- SERVICE CASTER 4 Inch High Temp Phenolic Swivel Caster Set with Roller Bearings and Brakes SCC (SCC-20S420-PHRHT-TLB-4)
- Hamilton Casters