Shop All Plate Casters
Hamilton
Standard Duty Kingpinless Caster, 5" x 2" Duralast Polyurethane (95A) on Cast Iron Wheel, Foot Brake
Mfr # S-52K-5DB-FB
Zoro # G1254589
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Standard-Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Product Information
- Brand Hamilton
- MFR # S-52K-5DB-FB
- Zoro # G1254589
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7" |
Wheel Dia. | 5 |
Wheel Width | 2 |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 0.375 |
Plate Size | 4 x 4 1/2 |
Mounting Height | 7 |
Description
Swivel 52K 5X2 Duralast W/Fb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 8 ft Fiberglass Twin Platform Stepladder, 300 lb Capacity (PT7406-4C)
- KINEDYNE Tie-Down Strap, Blue, 2505 lb., 20 ft. (712081PKGRA)
- THE PERFECT BUNGEE 24” Heavy Duty Poly Cord, Nylon Hooks, Red, 4-Count (PC24R4PK)
- SUPERWINCH Motor (87-12890)
- HAMILTON Standard Duty Kingpinless Caster, 6" x 2" Ergo-Tech Donut Tread Polyurethane (87A) on Aluminum Wheel (S-52K-62EMB)
- HAMILTON General Service Swivel Caster, 4" x 2" Versa-Tech Gray Rubber (65A) on Polyolefin Wheel (S-GS-4TE)
- HAMILTON Rigid Caster Wh 6X2 Ergo-Tech (R-WH-62EMB)
- HAMILTON Plate Caster, Swivel, Cast Iron, 4 in., 1000 lb, A (S-HS-4MB)
- HAMILTON Standard Duty Swivel Caster, 5" x 2" Poly-Tech Polyurethane (95A) on Polypropylene Wheel (S-525-NF)
- HAMILTON Standard Duty Kingpinless Caster, 6" x 2" Metal Wheel, 1/2" Precision Ball Bearing (S-52K-6MB)
- SERVICE CASTER 4 Inch Heavy Duty V Groove Semi Steel Swivel Caster with Roller Bearing SCC (SCC-35S420-VGR)
- Hamilton Casters