Shop All Plate Casters
Hamilton
Stainless Steel Swivel Caster, 3" x 1 3/8" Stainless Steel V-Grooved Wheel, 1/2" Delrin Bearing
Mfr # S-STL-3SVZ
Zoro # G3735652
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel Shape V-groove
- Caster Wheel/Tread Material Stainless Steel
- Load Rating 325
- Number of Wheels 1
- Wheel Dia. 3
Product Information
- Brand Hamilton
- MFR # S-STL-3SVZ
- Zoro # G3735652
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3 |
Wheel Width | 1.375 |
Mounting Bolt Dia. | 0.3125 |
Plate Size | 2-3/8 x 3-5/8 |
Mounting Height | 4.625 |
Details
Description
Swivel Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 2" X 1-13/16" Non-Marking Polyolefin Log Swivel Caster, No Brake, Loads Up To 300 lb (C0020120ZN-POL01(KK))
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 230V, Yellow (NER005SD-15)
- ZORO SELECT Plate Caster, 600 lb. Load, Black Wheel (P21S-RY080KP-16-WB-DL)
- ROYAL BASKET TRUCKS Replacement Liner, 14 Bushel, Blue Vinyl (G14-BBX-LNN)
- HAMILTON Plte Caster, Rgd, Frgd Stel, 10 in., 4000 lb (R-CH-13FSB)
- HAMILTON Leader Swivel Caster, 3" x 1 1/4" Metal Wheel, 1/2" Straight Roller Bearing (S-223-MH)
- HAMILTON Rigid Caster, 200 4X1-1/2 Ebonite (R-224-EO)
- HAMILTON Dual Wheel Cush-N-Tuf Swivel Caster, 10" Semi-Pneumatic Tire, 3/4" Straight Roller Bearing (S-8410-SU)
- HAMILTON Plte Castr, Rgd, Forgd Stel, 6 in, 12,000 lb (R-MD-63FST)
- HAMILTON Swivel Caster, 52 6X2 Plastex (S-526-P)
- ZORO SELECT Plate Caster, 1250 lb. Ld Rating, Roller (P21R-UA060R-15)
- Hamilton Plate Casters