Shop All Plate Casters
Hamilton
Single-Flanged Castr, Cst Irn, 4-15/16 in.
Mfr # R-HS-FT51H
Zoro # G7595147
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Load Rating Range Medium-Duty
- Caster Product Group Rigid Caster
- Caster Wheel Shape Single Flange
Product Information
- Brand Hamilton
- MFR # R-HS-FT51H
- Zoro # G7595147
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 15/16 in |
Wheel Width | 2 1/8 in |
Overall Height | 6-1/8" |
Mounting Height | 6 1/8 in |
Mounting Plate Size | 4-1/2 in x 6-1/2 in |
Mounting Bolt Dia. | 1/2 in |
Caster Plate Size | 4-1/2" x 6-1/2" |
Plate Size | 4-1/2" x 6-1/2" |
Description
Rigid, Single-Flange Track-Wheel Plate Caster, Load Rating 1500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 15/16 in, Wheel Width 2 1/8 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Single Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 21" Industrial EPDM Rubber Tarp Straps (06603)
- VESTIL Alum Truck Dockboard, 15,000 lb., 72x36 (BTA-15007236)
- TRI-ARC 12 ft Fixed Ladder with Safety Cage, Steel, 13 Steps, Top Exit, Gray Powder Coated Finish (WLFC1113)
- TRI-ARC Crossover Ladder 6 Step 50 In Span, Perf (7CY96)
- HAMILTON Rigid Caster Ms 6X2 Plastex (R-MS-6P)
- HAMILTON Dual Wheel Cush-N-Tuf Swivel Caster, 10" Semi-Pneumatic Tire, 3/4" Straight Roller Bearing (S-8010-SU)
- HAMILTON Kgpnls Plt Cstr, Swl, Steel, 6 in, 2500 lb, B (S-ZFWH-6FSB)
- HAMILTON Plate Caster, Swivel, Phenolic, 6 in., 2000 lb. (S-CH-63PH-4SL-FB)
- HAMILTON Dual Wheel Cush-N-Aire Swivel Caster, 8" Pneumatic Air-Filled Tire, 3/4" Straight Roller Bearing (S-7208-PR)
- HAMILTON Rigid Caster, Ch 6X3-1/4 Ft Wheel (R-CH-FT62H)
- ZORO SELECT NSF-Listed Plate Caster, 350 lb. Load Rating, Rigid (400K76)
- Hamilton Casters