Shop All Plate Casters
Hamilton
Single-Flangd Cstr, Frgd Stl, 5 in, 4200 lb
Mfr # R-EHD-FT5FH
Zoro # G6103912
original price:
$282.63
9% off
new price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Load Rating Range Heavy-Duty
- Caster Product Group Rigid Caster
- Load Rating 4300 lb
Product Information
- Brand Hamilton
- MFR # R-EHD-FT5FH
- Zoro # G6103912
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 2 3/4 in |
Overall Height | 8" |
Mounting Height | 8 in |
Mounting Plate Size | 5-1/2 in x 7-1/2 in |
Mounting Bolt Dia. | 1/2 in |
Caster Plate Size | 5-1/8" x 7-1/2" |
Plate Size | 5-1/8" x 7-1/2" |
Description
Rigid, Single-Flange Track-Wheel Plate Caster, Load Rating 4300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 3/4 in, Wheel/Tread Material Steel, Wheel Core Material Forged Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Single Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 3/8 G43 CL SLIP W/LAT, ZP, UPC, 8016466 (8016466)
- DUNNAGE-RACK Leg Post 12 in. (L2012)
- SILVER SPRING Wheelchair Access Ramp, 850 lb Load Cap. (SSG-08)
- LITTLE GIANT Standard Platform Truck, 3600 lb. (NBB-3672-8PYBK)
- HAMILTON Plate Caster, Swivel, Poly, 8 in., 1200 lb. (S-HS-8SPB)
- HAMILTON Plate Caster, Swivel, Phenolic, 4 in., 800 lb, A (S-HS-4P)
- HAMILTON Rigid Caster 52 5X2 Duralast (R-525-DB)
- HAMILTON Extra Heavy Duty Swivel Caster, 6" x 3" Forged Steel Wheel, 3/4" Sealed Precision Ball Bearing (S-EHD-63FSB)
- HAMILTON General Service Swivel Caster, 3 1/4" x 2" Plastex Phenolic Wheel, 3/4" Straight Roller Bearing (S-GS-3P)
- HAMILTON Rigid Caster, Fm 6X3 Duralast (R-FM-63DB)
- SERVICE CASTER 5 Inch Nylon Swivel Caster Set with Ball Bearings 2 Brakes SCC (SCC-20S520-NYB-2-TLB-2)
- Hamilton Plate Casters