Shop All Plate Casters
Hamilton
Rigid Wh 8X2 Ergo-Glide Xt
Mfr # R-WH-8EGB
Zoro # G1253870
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Load Rating 1650
- Number of Wheels 1
- Wheel Dia. 8
- Wheel Width 2
Product Information
- Brand Hamilton
- MFR # R-WH-8EGB
- Zoro # G1253870
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Mounting Bolt Dia. | 0.375 |
Details
Caster Sub-Type | Rigid |
Load Rating | 1650 |
Number of Wheels | 1 |
Item | Plate Caster |
Outside Bolt Hole Spacing | 3 x 3 |
Inside Bolt Hole Spacing | 2 5/8 x 3 5/8 |
Caster Frame Material | Steel |
Frame Finish | Platinum Powder |
Core Color | Gray |
Description
Rigid Wh 8X2 Ergo-Glide Xt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stem Caster Wrench (20XE31)
- DAYTON Cable, 1/4 In, L100Ft, WLL1220Lb, 7x7, Steel (2VJX5)
- VESTIL Full Featured Pallet Truck, 27 x 36 (PM5-2736)
- HAMILTON Spanner Bushing (340220)
- HAMILTON Swivel Caster, Hs 4X2 Mort (S-HS-4R)
- HAMILTON Workhorse Swivel Caster, 6" x 2" DuraGlide Wheel 1" thick Polyurethane (95A) Wheel, Foot Brake (S-WH-6GB95-FB)
- HAMILTON Kingpinless Swivel Caster, 8" x 2" Cast Iron Metal Wheel, 1/2" Sealed Precision Ball Bearings (S-ZFWH-8MB)
- HAMILTON Swivel Caster, 7000 10 Pneumatic (S-70104-PR)
- HAMILTON Dual Wheel Cush-N-Aire Swivel Caster, 8" Pneumatic Air-Filled Tire, 3/4" Straight Roller Bearing (S-7208-PR)
- HAMILTON Swivel Caster, 7200 18 Pneumatic (S-72188-PR)
- SERVICE CASTER 8 Inch Heavy Duty Red Poly on Cast Iron Wheel Caster Brakes 2 Rigid SCC, 2PK (SCC-KP92S830-PUR-RS-SLB-2-R-2)
- Hamilton Plate Casters