Shop All Plate Casters
Hamilton
Rigid Hs 8X2 Duralast Tpr
Mfr # R-HS-8DT
Zoro # G3601812
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Load Rating 1500
- Number of Wheels 1
- Wheel Dia. 8
- Wheel Width 2
Product Information
- Brand Hamilton
- MFR # R-HS-8DT
- Zoro # G3601812
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Mounting Bolt Dia. | 0.5 |
Details
Caster Sub-Type | Rigid |
Load Rating | 1500 |
Number of Wheels | 1 |
Inside Bolt Hole Spacing | 2 7/16 x 4 15/16 |
Item | Heavy Service Plate Caster |
Caster Frame Material | Steel |
Frame Finish | Crimson Powder |
Outside Bolt Hole Spacing | 3 3/8 x 5 1/4 |
Core Color | Gray |
Thread Guards | No |
Description
Rigid Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Latch Kit, .75T Carbon, 1T Alloy Hook (1090027)
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 3 ft L, 2 in W, Polyester, Gray (2MJR8)
- T-JAK Bundle of a T-JAK Cabinet Jack and a MiniBrute (BTJ-104MB)
- BULLDOG WINCH Hand Control, Truck with 3-prong push-in plug, 20' (20216)
- HAMILTON Plate Caster, Swivel, Poly, 10 in., 2200 lb, Grn (S-FM-10DB-4SL-FB)
- HAMILTON Plate Caster, Swivel, SS, 8 in., 1600 lb., Slvr (S-WHS-8SB-4SL-SZB)
- HAMILTON Dubl-Flangd Cster, Frged Stl, 5 in, 4200 lb (R-EHD-FT53FH)
- HAMILTON Plate Caster, Swivel, Poly, 4 in., 750 lb. (S-WH-4DB)
- HAMILTON Spinfinity Maintenance-Free Kingpinless ZFFM Series Swivel Caster, 6" x 3" Forged Steel Wheel (S-ZFFM-63FSB-4SL)
- HAMILTON Combination Brake Swivel Caster, 4" x 2" Poly-Tech Polyurethane (95A) on Polypropylene Wheel (S-BC-4NF)
- FRYMASTER Plate Mount Caster, No Brake 2 W 1-7/8 X 2-5/16 (8102805)
- Hamilton Plate Casters