Shop All Plate Casters
Hamilton
Rigid Caster Ms 6X2 Plastex
Mfr # R-MS-6P
Zoro # G0656050
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Number of Wheels 1
- Wheel/Tread Material Phenolic
- Wheel Dia. 6 in
- Wheel Bearing Type Roller
Product Information
- Brand Hamilton
- MFR # R-MS-6P
- Zoro # G0656050
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Mounting Plate Size | 5 in x 5 1/2 in |
Mounting Height | 7 1/2 in |
Mounting Bolt Dia. | 1/2 in |
Details
Caster Sub-Type | Rigid |
Number of Wheels | 1 |
Wheel/Tread Material | Phenolic |
Wheel Bearing Type | Roller |
Mounting Plate Bolt Hole Pattern | A |
Caster Product Group | Rigid Caster |
Item | Plate Caster |
Thread Guards | No |
Outside Bolt Hole Spacing | 4-1/8 in x 4-1/2 in |
Non-Marking | Yes |
Caster Brake Type | No Brake Included |
Includes Thread Guards | No |
Caster Frame Material | Steel |
Number of Mounting Holes | 4 |
Swivel Construction | Kingpin |
Inside Bolt Hole Spacing | 4 in x 4 in |
Wheel/Tread Hardness | 90 Shore D |
Wheel/Tread Hardness Rating | Hard |
Description
Rigid, Plate Caster, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON LIFTING EQUIPMENT 3 Ton Lever Chain Hoist, 20 Ft, Galv. Chain (LH30-20-G)
- BULLDOG WINCH Hand Control, Alpha, 3-prong (20125A)
- CROSBY Sling Shackle, 6,500 lb, Alloy Steel (1020575)
- DAYTON Wire Rope Stop Sleeve, 1/16In, Copper, PK50 (2VKD5)
- HAMILTON Standard Duty Kingpinless Caster, 8" x 2" Plastex Phenolic Wheel, 3/4" Straight Roller Bearing (S-52K-8P)
- HAMILTON Extra Heavy Duty Swivel Caster, 10" x 3" Swivel-EAZ (75D) Triple Wheel Black Tread on Aluminum Core (S-EHD-83SWF)
- HAMILTON Plte Caster, Rgd, Poly, 4 in., 750 lb., Blu (R-WHS-4UYSB)
- HAMILTON Dual Wheel Cush-N-Tuf Swivel Caster, 6" Semi-Pneumatic Tire, 3/4" Straight Roller Bearing (S-8526-SU)
- HAMILTON Rigid Caster 52 8X2 Duralast (R-528-DB)
- HAMILTON Plte Caster, Rgd, Cast Irn, 8 in, 1500 lb, Rd (R-WH-8MB)
- FOOT MASTER Leveling Caster, 42 mm Nylon Wheel, 55x55 mm Plate, Swivel, 60 kg Cap, NBR Foot Pad, Ivory (GD-40-F-NYN)
- Hamilton Plate Casters