Shop All Plate Casters
Hamilton
Rigid Caster, Ehd 8X3 Duralast
Mfr # R-EHD-83DB
Zoro # G3602275
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Load Rating 2500
- Number of Wheels 1
- Wheel Dia. 8
- Wheel Width 2.5
Product Information
- Brand Hamilton
- MFR # R-EHD-83DB
- Zoro # G3602275
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2.5 |
Mounting Bolt Dia. | 0.5 |
Details
Caster Sub-Type | Rigid |
Load Rating | 2500 |
Number of Wheels | 1 |
Frame Finish | Crimson Powder |
Thread Guards | No |
Item | Plate Caster |
Caster Product Group | Rigid Caster |
Inside Bolt Hole Spacing | 4 1/8 x 6 1/8 |
Core Color | Gray |
Caster Frame Material | Steel |
Description
Rigid Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Dock Leveler, Hydrachek Shock (A36)
- CAMPBELL CHAIN & FITTINGS CHAIN COIL 3/16"" YLW100' (PD0725027)
- DAYTON Welding Cylinder Truck, 2 Cyl, 500 lb. (6W055)
- EJOY Electric Powered Pallet Jack Lithium Battery, 3300 lbs Capacity (PalletJack)
- HAMILTON Rigid Caster, Wh 8X2 Metal (R-WH-8MT)
- HAMILTON Swivel Caster, 7200 18 Pneumatic (S-72188-PR)
- HAMILTON Rigid Caster Ms 6X2 Plastex (R-MS-6P)
- HAMILTON Super Endurance Swivel Caster, 6" x 3" Plastex Phenolic Wheel, 1" Straight Roller Bearing (S-SEC-63PH)
- HAMILTON Dual Wheel Castr, Plyurthan, 4 in., 1500 lb (S-HS2-4DB-4SL-2FB)
- HAMILTON Plate Caster, Swivel, Cast Iron, 4 in, 1000 lb, Rd (S-WH-4MB-4SL-FB)
- HAMILTON Kingpinless Swivel Caster, 5" x 2" Duralast (95A) Wheel, 3/4" Sealed Precision Ball Bearings (S-ZFHS-5DB)
- Hamilton Casters