Shop All Plate Casters
Hamilton
Rigid Caster 52 6X2 Mort
Mfr # R-526-R
Zoro # G1250118
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Wheel/Tread Material Rubber
- Number of Wheels 1
- Wheel Bearing Type Roller
- Wheel Dia. 6 in
Product Information
- Brand Hamilton
- MFR # R-526-R
- Zoro # G1250118
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Height | 7 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Details
Caster Sub-Type | Rigid |
Wheel/Tread Material | Rubber |
Number of Wheels | 1 |
Wheel Bearing Type | Roller |
Mounting Plate Bolt Hole Pattern | B |
Item | Plate Caster |
Non-Marking | No |
Caster Product Group | Rigid Caster |
Wheel/Tread Hardness | 70 Shore A |
Includes Thread Guards | No |
Number of Mounting Holes | 4 |
Caster Brake Type | No Brake Included |
Wheel/Tread Hardness Rating | Soft |
Outside Bolt Hole Spacing | 3 in x 3 in |
Caster Frame Material | Steel |
Inside Bolt Hole Spacing | 2-5/8 in x 3-5/8 in |
Description
Rigid, Plate Caster, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self Dumping Hopper Lid, Fits 1 cu. yd. (10033)
- GLOBAL INDUSTRIAL Hardwood Dolly - Open Deck, 24 x 16, 1000 Lb. Capacity (952150)
- STREN-FLEX Eye and Eye Flat Sling, 1in.x18ft., 3200lb (EEF2-901P)
- MILWAUKEE HAND TRUCKS D-Handle Truck, with Nose Plate Extension (DC49515)
- HAMILTON Maxi-Duty Swivel Caster, 10" x 5" Duralast Polyurethane (95A) on Cast Iron Wheel (S-MD-105DT)
- HAMILTON Heavy Service Swivel Caster, 5" x 2" Duralast Polyurethane (95A) on Cast Iron Wheel (S-HS-5DB)
- HAMILTON Rigid Hs 4-15/16X2-1/4 Ft Wheel (R-HS-FT51T)
- HAMILTON Plate Caster, Swivel, Poly, 8 in., 1200 lb. (S-HS-8SPB)
- HAMILTON Plate Caster, Swivel, Poly, 6 in., 2200 lb. (S-CH-63DB)
- HAMILTON Plte Caster, Rgd, Phenolic, 10 in., 2900 lb. (R-CH-13PH)
- SERVICE CASTER 3 Inch Phenolic Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC (SCC-20S314-PHR-TLB-TP3-2-R-2)
- Hamilton Casters