Shop All Plate Casters
Hamilton
Rigid Caster 52 6X2 Ergo-Tech
Mfr # R-526-EMB
Zoro # G1250142
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Load Rating 800
- Number of Wheels 1
- Wheel Dia. 6
- Wheel Width 2
Product Information
- Brand Hamilton
- MFR # R-526-EMB
- Zoro # G1250142
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Mounting Bolt Dia. | 0.375 |
Details
Caster Sub-Type | Rigid |
Load Rating | 800 |
Number of Wheels | 1 |
Item | Plate Caster |
Frame Finish | Bright Zinc Plated |
Caster Frame Material | Steel |
Core Color | Silver |
Inside Bolt Hole Spacing | 2 5/8 x 3 5/8 |
Outside Bolt Hole Spacing | 3 x 3 |
Description
Rigid Caster 52 6X2 Ergo-Tech
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIBRO GROUP MIBRO Group 186890 0.15 in. x 400 ft. Camouflage Military Grade 550 Paracord; Bulk Reel (186890)
- SERVICE CASTER 5 Inch Maroon Polyurethane Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S514-PPUB-MRN-TLB-TP2)
- ZORO SELECT Pneumatic Wheel, 8 In, 300 lb (1NWU4)
- LIFT-ALL Wire Mesh Sling, L 4 ft., VLL 3500 lb. (3T110X4)
- HAMILTON Medium Service Swivel Caster, 6" x 2" Poly-Tech Polyurethane (95A) on Polypropylene Wheel (S-MS-6NF)
- HAMILTON Double-Flanged Cstr, Cst Irn, 6 in, 2500 lb (R-EHD-FT62H)
- HAMILTON Dual Wheel Cush-N-Aire Swivel Caster, 10" Pneumatic Air-Filled Tire, 3/4" Straight Roller Bearing (S-7210-PR)
- HAMILTON Plate Caster, Swivel, Nylon, 6 in., 4000 lb. (S-CH-63NYB)
- HAMILTON Plate Caster, Swivel, Phenolic, 8 in., 3000 lb. (S-CH-83PH-4SL-FB)
- HAMILTON Rigid Caster, 8000 8 Super-Flex (R-8208-SU)
- SERVICE CASTER Avantco FF300 FF400 FF500 FF518 Frymaster Dean Floor Fryer Caster Replace Set (AVA-SCC-20S514-POS-TLB-4)
- Hamilton Plate Casters