Shop All Plate Casters
Hamilton
Rigid Caster 52 5X2 Versa-Tech
Mfr # R-525-TE
Zoro # G1249847
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Load Rating 350
- Number of Wheels 1
- Wheel Dia. 5
- Wheel Width 2
Product Information
- Brand Hamilton
- MFR # R-525-TE
- Zoro # G1249847
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Mounting Bolt Dia. | 0.375 |
Details
Caster Sub-Type | Rigid |
Load Rating | 350 |
Number of Wheels | 1 |
Item | Plate Caster |
Core Color | Gray |
Frame Finish | Bright Zinc Plated |
Caster Frame Material | Steel |
Inside Bolt Hole Spacing | 2 5/8 x 3 5/8 |
Outside Bolt Hole Spacing | 3 x 3 |
Description
Rigid Caster 52 5X2 Versa-Tech
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 12x2 Extruded Rubber Fender Bumper (M-2-12)
- HARRINGTON Manual Chain Hoist, 6000 lb., Lift 15 ft. (CF030-15)
- VESTIL Manual Trolley, 8000 lb. Capacity (QIT-8)
- ZORO SELECT Plastic Chain, Yellow, Brass, 12 ft. L (966-35-12/0-2-960PB)
- HAMILTON Plte Caster, Rgd, Poly, 8 in., 2500 lb. (R-CH-83DB)
- HAMILTON Kingpinless Plate Caster, Swivel, Poly, 6 in, 2200 lb (S-SEC-63DB)
- HAMILTON Plte Caster, Rgd, SS, 4 in., 850 lb. (R-WHS-4SB)
- HAMILTON Hi-Lo Swivel Caster, 5" x 1 3/8" Versa-Tech Gray Rubber (65A) on Polyolefin Wheel (S-HL-5TE)
- HAMILTON Rigid Caster, Sec 8X3 Forges Stl (R-SEC-83FST)
- HAMILTON Kingpinless Swivel Caster, 8" x 2" Swivel-EAZ Wheel, 3/4" Sealed Precision Ball Bearings (S-ZFHS-8SWF)
- MAPP CASTER 4"X2" Red Poly. on Iron Wheel Swivel Caster W/ Brake, 800 Lbs Cap (146PURB420SB)
- Hamilton Plate Casters