Shop All Polyurethane Wheels
Hamilton
Poly-Tech Wheel, 5X2 1/2Rb
Mfr # W-520-NF-1/2
Zoro # G5028290
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
Product Information
- Brand Hamilton
- MFR # W-520-NF-1/2
- Zoro # G5028290
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 5 in |
Details
Item | Wheel |
Description
Wheel, 5 In. Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" Galvanized Steel Jaw & Eye Swivels (54635)
- ZORO SELECT Solid Wheel, Sawtooth, 225 lb. Load Rating (53CM49)
- ZORO SELECT Dock Bumper, 24x5-1/4x13 In. (22NT73)
- CAMPBELL CHAIN & FITTINGS 3/32" 7 x 7 Cable, Galvanized Wire, 500 Feet per Reel (7000327)
- HAMILTON Superflex Wheel, 8X2.50 1/2Bb (W-8-SUB-1/2)
- HAMILTON Duralast Wheel 3-1/4X2 3/4Rb (W-320-D-3/4)
- HAMILTON Wheel, Duralast, 6 x 2, 3/4 Rb (W-620-D-3/4)
- HAMILTON Aqualite Wheel, 6X2, 3/4Pb - White (W-620-A-3/4)
- HAMILTON Duralast Wheel 10X2-1/2 1-15/16Pb (W-1025-DL-1-15/16)
- HAMILTON Duralast Wheel, 16X3 2-7/16 Pb (W-1630-DL-2-7/16)
- ZORO SELECT Caster Wheel, 5 in., 750 lb., Gray Core (XA0520112)
- Hamilton Polyurethane Wheels