Shop All Pneumatic Wheels
Hamilton
Pneumatic Wheel, 16X4.80-8 1-1/4Tpr
Mfr # W-166-PRT-1-1/4
Zoro # G9102313
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 16 in
Product Information
- Brand Hamilton
- MFR # W-166-PRT-1-1/4
- Zoro # G9102313
- Country of Origin United States
- Category Pneumatic Wheels
Dimensions
Wheel Dia. | 16 in |
Details
Item | Wheel |
Description
Wheel, 16 In. Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PS INDUSTRIES Gate, 96" to 120" Adj. Opening (ESG-120-PCY)
- MIDWEST FASTENER 5/16" Wire Rope Clips 50PK (52192)
- CASTERHQ 8"x2" Green Polyurethane ON CAST Iron CORE, 1,400 LBS Cap, Replace (CB-PCI82)
- CARGOLOC Bungee Cords, Blue, 18", 2 pcs. (62321)
- HAMILTON Pneumatic Wheel 10X3.40/3.00-5 1Rb (W-10-PR-1)
- HAMILTON Pneumatic Tire, 10In 3.40/3.00-5 (W-10-PR-3/4)
- HAMILTON Pneumatic Wheel, 12X4.10/3.50-6 1Tpr (W-12-PRT-1)
- HAMILTON Hd Solid Pneumatic 10 Dia. 1 Tpr (W-1040-SPRT-1)
- HAMILTON Pneumatic Wheel 8X2.80/2.50-4 1Rb (W-8-PR-1)
- HAMILTON OBSOLETE - PNEUMATIC 12X4.10/3.50-6 1RB (W-12-PR-1)
- OREGON Semi-Pneumatic Wheel, 7'' x 1.5'', 1/2'' ID Hub Bore (514358)
- Hamilton Caster Wheels