Shop All Pneumatic Wheels
Hamilton
Pneumatic Tire, 8In 280/2.50-4
Mfr # W-8-PRB-3/4
Zoro # G0989935
product price: $81.85
/ea
Free Shipping & Returns
$81.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
- Wheel Width 2 7/8 in
- Load Rating Range 300 to 999 lb
- Load Rating 625 lb
- For Axle Size 1 in
Product Information
- Brand Hamilton
- MFR # W-8-PRB-3/4
- Zoro # G0989935
- Country of Origin Multiple
- Category Pneumatic Wheels
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 7/8 in |
For Axle Size | 1 in |
Hub Length | 3 9/16 in |
Details
Load Rating Range | 300 to 999 lb |
Load Rating | 625 lb |
Hub Material | Steel |
Hub Position | Center Mount |
Tread | Sawtooth |
Item | Pneumatic Wheel |
Tire Sidewall No. | 2.80/2.50-4 |
Non-Marking | No |
Tire Rim Type | Standard |
Wheel/Tread Material | Rubber |
Wheel Type | Pneumatic |
Description
Pneumatic Wheel, 625 lb Load Rating, Sawtooth Tread, 8 in Wheel Dia., 2 7/8 in Wheel Width, For Axle Size 1 in, 2.80/2.50-4, Standard Tire Rim Type, Center Mount Hub Position, 3 9/16 in Hub Length, Steel Hub Material, No Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Race Car Tie Down Strap with Wire Hooks & Ratchet (WNTH31J)
- DEMAG Trolley, 4800 lb. (U22-200)
- ASHLAND CONVEYOR Universal Angle End Stop, 36BF (UNIVERSAL STOP 36BF)
- SPECIALMADE GOODS AND SERVICES Rubbermaid 10in Wheel Kit with Hardware Includes 2 10in Wheel, 4 Washers, 2 Axle Nuts (FG1004L30000)
- HAMILTON Pneumatic Wheel 9 X4.10/3.50-4 5/8Bb (W-9-PR-5/8)
- HAMILTON Pneumatic Tire, 16In 480-8 For The 5Vg83 (W-166-PRT-1)
- HAMILTON Pneumatic Wheel, 18X5.70-8 1Tpr (W-188-PRT-1)
- HAMILTON Hd Solid Pneumatic 16 Dia. 1 Tpr (W-1650-SPRT-1)
- HAMILTON Pneumatic Wheel, 12X4.10/3.50-6 1Tpr (W-12-PRT-1)
- HAMILTON Pneumatic Wheel 10X3.40/3.00-5 1Rb (W-10-PR-1)
- OREGON Semi-Pneumatic Wheel, 6'' x 1.5'', 1/2'' ID Hub Bore (514359)
- Hamilton Caster Wheels