Shop All Plate Casters
Hamilton
Plte Caster, Rgd, Poly, 8 in., 1200 lb., B
Mfr # R-WH-8SPB
Zoro # G7564837
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Load Rating 1200 lb
Product Information
- Brand Hamilton
- MFR # R-WH-8SPB
- Zoro # G7564837
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Overall Height | 9-1/2" |
Mounting Height | 9 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Plate Size | 4" x 4-1/2" |
Caster Plate Size | 4" x 4-1/2" |
Description
Rigid, Standard Plate Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLL-A-RAMP Roll-A-Ramp A13004A19 30 in. x 48 in. Portable Loading Ramp (A13004A19)
- VESTIL Light Duty Self-Dump Hopper .50 Cubic Yard 2000 lb Black Semi Gloss (D-50-LD-BLK-SG)
- STERLING ROPE Static Rope, Nylon, 3/8 In. dia., 150 ft. L (SS095060046)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 12BF (S12)
- HAMILTON Plate Caster, Swivel, Phenolic, 6 in., 1200 lb. (S-HS-6P)
- HAMILTON Stainless Steel Swivel Caster, 3 1/2" x 1 3/8" Poly-Tech Polyurethane (95A) on Polypropylene Wheel (S-STL-35NFZ)
- HAMILTON Swivel Caster 7500 10 Solid Pneumatic (S-7510-SPRT)
- HAMILTON Plte Caster, Rgd, Poly, 6 in., 1600 lb. (R-FM-6DB)
- HAMILTON Extra Heavy Duty Swivel Caster, 8" x 2 1/2" Metal Wheel, 1" Straight Roller Bearing (S-EHD-8MH)
- HAMILTON Plate Caster, 3500 lb. Load Rating (R-CH-12PH)
- COLSON 3" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 200 lb (2.03356.52)
- Hamilton Plate Casters