Shop All Plate Casters
Hamilton
Plte Caster, Rgd, Poly, 6 in., 2200 lb.
Mfr # R-CH-63DB
Zoro # G0241771
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Load Rating Range Medium-Duty
- Caster Product Group Rigid Caster
- Load Rating 2200 lb
Product Information
- Brand Hamilton
- MFR # R-CH-63DB
- Zoro # G0241771
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 3 in |
Overall Height | 8" |
Mounting Height | 8 in |
Mounting Plate Size | 5 1/4 in x 7 1/4 in |
Mounting Bolt Dia. | 1/2 in |
Caster Plate Size | 5-1/4" x 7-1/4" |
Plate Size | 5-1/4" x 7-1/4" |
Description
Rigid, Standard Plate Caster, Load Rating 2200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN WHEEL CO. Martin Wheel Roll-Tech 12" x 2" Solid Rubber Wheel SL12-78 - Axel Size 7/8" (SL12-78)
- MAGNA LIFTING PRODUCTS 6 ton Capacity, Lever Hoist, MAGNA, 15' Lift (LH60015)
- PEERLESS Pulley Block, Fibrous Rope, 7/16 in Max Cable Size, Electro-Galvanized (3-090-03-56-)
- BLUFF MANUFACTURING Edge of Dock Leveler, 30000 lb., 100 in. W (30EP78)
- HAMILTON Heavy Service Swivel Caster, 5" x 2" Duralast Polyurethane (95A) on Cast Iron Wheel (S-HS-5DB)
- HAMILTON Combination Brake Swivel Caster, 5" x 2" Aqualite Polyolefin Wheel, 1/2" Delrin Bearing (S-BC-5AZ)
- HAMILTON Rigid Hs 4-15/16X2-1/4 Ft Wheel (R-HS-FT51T)
- HAMILTON Rigid Caster, Ehd 12X3 Duralast (R-EHD-12DB)
- HAMILTON Single Flange Caster, w/4X4.5 Plate (R-WH-FT35H)
- HAMILTON Rigid Caster, Ch 6X3-1/4 Ft Wheel (R-CH-FT62H)
- TENNSCO Caster Kit, 48 in W x 24 in D, Med Gray (CK4824MGY)
- Hamilton Casters