Shop All Plate Casters
Hamilton
Plte Caster, Rgd, Cast Iron, 4 in, 1000 lb, B
Mfr # R-WH-4MB
Zoro # G1810243
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Load Rating Range Medium-Duty
- Caster Product Group Rigid Caster
- Load Rating 1000 lb
Product Information
- Brand Hamilton
- MFR # R-WH-4MB
- Zoro # G1810243
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Overall Height | 5-5/8" |
Mounting Height | 5 5/8 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Bolt Dia. | 1/2 in |
Plate Size | 4" x 4-1/2" |
Caster Plate Size | 4" x 4-1/2" |
Description
Rigid, Standard Plate Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Flat Eye and Eye, 20 ft L, 4 in W, Polyester, Yellow (EE2804DFX20)
- BULK-STRAP Cinch Strap, 1" x 96", Black (A0196MCB)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 1" x 8' - 2-ply (EE2-901-08-T3)
- GREENLEE Pipe Rack, Mobile, 7 Bin (668)
- HAMILTON Heavy Service Dual-Wheel Swivel Caster, 4" x 2" Ergo-Tech Polyurethane (87A) on Cast Iron Wheels (S-HS2-42EMB)
- HAMILTON Plate Caster, Swivel, Cast Iron, 6 in, 1400 lb, Rd, A (S-HS-6MB)
- HAMILTON Kingpinless Swivel Caster, 8" x 2" Cast Iron Metal Wheel, 1/2" Sealed Precision Ball Bearings (S-ZFWH-8MB)
- HAMILTON Rigid Pneumatic Caster, 12 in., 625 lb. (R-7012-PRB)
- HAMILTON Kingpinless Plate Caster, Swivel, Poly, 6 in, 2200 lb (S-SEC-63DB)
- HAMILTON Plate Caster, Swivel, Rubber, 10 in., 790 lb., Blk (S-FM-10RB)
- ALBION 6" X 2" Non-Marking Nylon Maxim Rigid Caster, No Brake, Loads Up To 1200 lb (16NG06201R)
- Hamilton Plate Casters